Decal, Warning Pinch Point, 10 x 7", 7 in Height, 10 in Width, Polyester, Vertical Rectangle, English

  • Mfr # LCU6-0026-ND_10X7

  • Zoro # G9473226


product price: $5.19
/ea
Sold in multiples of 2 for $10.38

Key Features

Header
Warning
Legend
Pinch Point
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU6-0026-ND_10X7
Zoro #
G9473226
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Decal,Warning Pinch Point,10 x 7"
Header
Warning
Legend
Pinch Point
Sign Shape
Vertical Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Sign Legend Color
Black
OSHA Compliant
Yes
ANSI Compliant
Yes
Operating Temp. Range
-58 Degrees to 194 Degrees F
Double-Sided
No
Header Legend Color
Black
Header Background Color
Orange, Yellow
Legend Style
Symbol and Text
Sign Legend Text Color
Black
Graffiti Resistant
Yes
Metal Detectable
No
Minimum Application Temperature
50 Degrees F
ANSI 969 Compliant
No
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in Yellow with a Black Border
Maximum Service Temperature
210 Degrees F
Average Outdoor Durability
1 to 2 yr
Sign Header Background Color
Orange, Yellow
Material Properties
Flexible
Sign Header Text Color
Black
Sign Header Style
Symbol and Text
Anti-Slip Surface
No
Abrasion Resistant
No
State Specific Sign
No
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Write on Surface
No
Sign Format
ANSI/OSHA Format
Sign Legend Background Color
White
Corrosion Resistant
No
Indoor/Outdoor Usage
Indoor Only
Sign Legend Style
Symbol and Text
Legend Pictogram ID
PEQM-81
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Legend
Pinch Point.
Minimum Service Temperature
-40 Degrees F
Glow In The Dark
No
Outdoor Life Expectancy
1 to 2 yr
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Protective Coating
Clear Film Laminate
Number of Printed Sides
1
Adhesive Style
Permanent
Mirror Print
No
Sign Mounting Location
Wall
Header Pictogram ID
PPIC-51
Sign Header
Warning
Mounting Pattern
No Mounting Holes
Adhesive Type
Acrylic
Legend Pictogram Description
Machinery
Maximum Viewing Distance - Favorable Conditions
20 ft
Product Type
Pinch Point Warning Label

Description

Caution Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Pinch Point., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products