Zoro Homepage

Decal, Warning Property, 14 x 10", Sign Material: Vinyl

  • Mfr # LCU6-0146-RD_14X10

  • Zoro # G9481845


product price: $7.49
/ea
Sold in multiples of 2 for $14.98

Key Features

Header
Warning
Legend
Property Protected By Electronic Alarm System
Height
10 in
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU6-0146-RD_14X10
Zoro #
G9481845
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Danger Sign
Header
Warning
Legend
Property Protected By Electronic Alarm System
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-30 Degrees to 200 Degrees F
OSHA Compliant
Yes
Legend Style
Text
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Double-Sided
No
Header Legend Color
Black
ANSI Compliant
Yes
Sign Legend Color
Black
Header Background Color
Orange
Sign Legend Text Color
Black
Mirror Print
No
Material Properties
Flexible
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Legend Style
Text
Maximum Viewing Distance - Favorable Conditions
40 ft
Adhesive Type
Acrylic
Sign Legend
Property Protected By Electronic Alarm System
Mounting Pattern
No Mounting Holes
Sign Header Background Color
Orange
Anti-Slip Surface
No
Protective Coating
Clear Film Laminate
Sign Mounting Location
Wall
Adhesive Style
Permanent
Minimum Application Temperature
65 Degrees F
Metal Detectable
No
Graffiti Resistant
Yes
State Specific Sign
No
Sign Header Text Color
Black
Abrasion Resistant
No
Corrosion Resistant
No
ANSI 969 Compliant
No
Sign Header
Warning
Glow In The Dark
No
Average Outdoor Durability
1 to 2 yr
ANSI Standards
ANSI Z53.1-1967
Maximum Service Temperature
130 Degrees F
Write on Surface
No
Indoor/Outdoor Usage
Indoor Only
Sign Header Style
Text
Number of Printed Sides
1
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Outdoor Life Expectancy
1 to 2 yr
Sign Format
Traditional OSHA
Minimum Service Temperature
-40 Degrees F
Product Type
Surveillance Warning Reflective Label

Description

Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Property Protected By Electronic Alarm System, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.