Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Decal, Warning Soiled Linens, 10 x 7", 7 in Height, 10 in Width, Polyester, Vertical Rectangle

  • Mfr # LCU6-0047-ND_10X7

  • Zoro # G9475308


product price: $5.19
/ea
Sold in multiples of 2 for $10.38

Key Features

Header
Warning
Legend
Soiled Linens
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU6-0047-ND_10X7
Zoro #
G9475308
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Decal,Warning Soiled Linens,10 x 7"
Header
Warning
Legend
Soiled Linens
Sign Shape
Vertical Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Sign Legend Color
Black
Header Background Color
Orange
Operating Temp. Range
-58 Degrees to 194 Degrees F
ANSI Compliant
Yes
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2141
Header Legend Color
Black
Legend Style
Symbol and Text
OSHA Compliant
Yes
Double-Sided
No
Sign Legend Text Color
Black
Minimum Service Temperature
-40 Degrees F
Write on Surface
No
ANSI 969 Compliant
No
Sign Mounting Location
Wall
Anti-Slip Surface
No
Graffiti Resistant
Yes
OSHA Regulations
OSHA 29 CFR 1910.145
Protective Coating
Clear Film Laminate
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Sign Legend Background Color
Orange
Minimum Application Temperature
50 Degrees F
Abrasion Resistant
No
Outdoor Life Expectancy
1 to 2 yr
Material Properties
Flexible
Sign Header Style
Text
State Specific Sign
No
Number of Printed Sides
1
Maximum Viewing Distance - Favorable Conditions
20 ft
Sign Legend
Soiled Linens
Mirror Print
No
Adhesive Style
Permanent
Maximum Service Temperature
210 Degrees F
Sign Format
Traditional OSHA
Glow In The Dark
No
Sign Header Text Color
Black
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Corrosion Resistant
No
Mounting Pattern
No Mounting Holes
Metal Detectable
No
Sign Legend Style
Symbol and Text
Sign Header Background Color
Orange
Adhesive Type
Acrylic
Average Outdoor Durability
1 to 2 yr
Sign Header
Warning
Indoor/Outdoor Usage
Indoor Only
Product Type
Biohazard Warning Label

Description

Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Soiled Linens, Sign Legend Background Color Orange, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.