Shop LYLE

Decal, Warning Stealing, 10 x 7", Sign Legend Text Color: Black

  • Mfr # LCU6-0144-RA_10X7
  • Zoro # G9481809

product price: 
$
7.45
/ea
Sold in multiples of 2 for $14.90

Key Features

Header
warning
Legend
Stealing Will Lead To Arrest And Prosecution
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
LCU6-0144-RA_10X7
Zoro #
G9481809
UPC #
-
Country of Origin
United States
Item
Danger Sign
Header
warning
Legend
Stealing Will Lead To Arrest And Prosecution
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Header Legend Color
Black
ANSI Compliant
Yes
Sign Legend Color
Black
Double-Sided
No
Header Background Color
Orange
Legend Style
Text
Operating Temp. Range
-30 Degrees to 200 Degrees F
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
OSHA Compliant
Yes
Sign Legend Text Color
Black
Sign Header Background Color
Orange
Mounting Pattern
4 Corner
Outdoor Life Expectancy
3 to 5 yr
Write on Surface
No
ANSI 969 Compliant
No
Average Outdoor Durability
3 to 5 yr
Metal Detectable
Yes
Minimum Service Temperature
-40 Degrees F
Maximum Service Temperature
130 Degrees F
Sign Header
Warning
Maximum Viewing Distance - Favorable Conditions
20 ft
OSHA Regulations
OSHA 29 CFR 1910.145
Number of Printed Sides
1
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Legend Style
Text
State Specific Sign
No
Sign Legend
Stealing Will Lead To Arrest And Prosecution
Material Special Properties
Metal Detectable
Mirror Print
No
ANSI Standards
ANSI Z53.1-1967
Glow In The Dark
No
Anti-Slip Surface
No
Corrosion Resistant
Yes
Graffiti Resistant
Yes
Sign Mounting Location
Wall
Abrasion Resistant
No
Sign Header Text Color
Black
Material Properties
Rigid
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Sign Header Style
Text
Sign Format
Traditional OSHA
Protective Coating
Clear Film Laminate

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Description

Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Stealing Will Lead To Arrest And Prosecution, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.