Zoro Homepage

Decal, Warning Stealing, 14 x 10", Thickness: 0.04 in

  • Mfr # LCU6-0144-RA_14X10

  • Zoro # G9481915


product price: $8.99
/ea

Key Features

Header
warning
Legend
Stealing Will Lead To Arrest And Prosecution
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU6-0144-RA_14X10
Zoro #
G9481915
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Danger Sign
Header
warning
Legend
Stealing Will Lead To Arrest And Prosecution
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-30 Degrees to 200 Degrees F
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Sign Legend Color
Black
ANSI Compliant
Yes
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Header Legend Color
Black
Header Background Color
Orange
OSHA Compliant
Yes
Double-Sided
No
Legend Style
Text
Sign Legend Text Color
Black
Glow In The Dark
No
Metal Detectable
Yes
Outdoor Life Expectancy
3 to 5 yr
ANSI Standards
ANSI Z53.1-1967
Mounting Pattern
4 Corner
Maximum Viewing Distance - Favorable Conditions
40 ft
Material Properties
Rigid
Write on Surface
No
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Sign Format
Traditional OSHA
Sign Mounting Location
Wall
Abrasion Resistant
No
Maximum Service Temperature
130 Degrees F
Mirror Print
No
Sign Legend Style
Text
Number of Printed Sides
1
Sign Header Style
Text
ANSI 969 Compliant
No
Indoor/Outdoor Usage
Indoor/Outdoor
Protective Coating
Clear Film Laminate
Material Special Properties
Metal Detectable
Anti-Slip Surface
No
Minimum Service Temperature
-40 Degrees F
Sign Header Background Color
Orange
Sign Legend
Stealing Will Lead To Arrest And Prosecution
Sign Header Text Color
Black
Sign Header
Warning
Average Outdoor Durability
3 to 5 yr
Corrosion Resistant
Yes
State Specific Sign
No
Graffiti Resistant
Yes
OSHA Regulations
OSHA 29 CFR 1910.145

Description

Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Stealing Will Lead To Arrest And Prosecution, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.