Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Decal, Warning Stealing, 5 x 3.5"

  • Mfr # LCU6-0144-RD_5X3.5

  • Zoro # G9481818


product price: $3.95
/ea
Sold in multiples of 3 for $11.85

Key Features

Header
Warning
Legend
Stealing Will Lead To Arrest And Prosecution
Height
3 1/2 in
Sign Shape
Horizontal Rectangle
Sign Mounting Style
Adhesive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU6-0144-RD_5X3.5
Zoro #
G9481818
UPC #
-
Country of Origin
United States

Dimensions

Width
5 in
Height
3 1/2 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Danger Sign
Header
Warning
Legend
Stealing Will Lead To Arrest And Prosecution
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
Yes
Sign Legend Color
Black
Header Legend Color
Black
Legend Style
Text
Operating Temp. Range
-30 Degrees to 200 Degrees F
Header Background Color
Orange
ANSI Compliant
Yes
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Double-Sided
No
Sign Legend Text Color
Black
Maximum Service Temperature
130 Degrees F
Adhesive Type
Acrylic
State Specific Sign
No
Average Outdoor Durability
1 yr
Write on Surface
No
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Sign Mounting Location
Wall
Glow In The Dark
No
Sign Header Background Color
Orange
Corrosion Resistant
No
Sign Header Text Color
Black
Adhesive Style
Permanent
Sign Header Style
Text
Graffiti Resistant
No
Material Properties
Flexible
Metal Detectable
No
Sign Legend
Stealing Will Lead To Arrest And Prosecution
Mirror Print
No
ANSI 969 Compliant
No
Outdoor Life Expectancy
Not Outdoor Rated
Number of Printed Sides
1
Abrasion Resistant
No
Anti-Slip Surface
No
Maximum Viewing Distance - Favorable Conditions
15 ft
Sign Header
Warning
Minimum Service Temperature
-40 Degrees F
Indoor/Outdoor Usage
Indoor Only
Sign Legend Style
Text
Minimum Application Temperature
65 Degrees F
Mounting Pattern
No Mounting Holes
ANSI Standards
ANSI Z53.1-1967
Protective Coating
No Protective Coating
Sign Format
Traditional OSHA
OSHA Regulations
OSHA 29 CFR 1910.145

Description

Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Stealing Will Lead To Arrest And Prosecution, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.