Zoro Homepage

Decal, Warning Stealing Will, 14 x 10", Sign Background Color: Orange

  • Mfr # LCU6-0144-ND_14X10

  • Zoro # G9481696


product price: $4.99
/ea
Sold in multiples of 2 for $9.98

Key Features

Header
Warning
Legend
Stealing Will Lead To Arrest And Prosecution
Height
10 in
Sign Shape
Horizontal Rectangle
Sign Mounting Style
Adhesive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU6-0144-ND_14X10
Zoro #
G9481696
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Danger Sign
Header
Warning
Legend
Stealing Will Lead To Arrest And Prosecution
Sign Shape
Horizontal Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Sign Legend Color
Black
Header Legend Color
Black
OSHA Compliant
Yes
Operating Temp. Range
-58 Degrees to 194 Degrees F
ANSI Compliant
Yes
Legend Style
Text
Double-Sided
No
Header Background Color
Orange
Sign Legend Text Color
Black
Material Properties
Flexible
Sign Legend Style
Text
Sign Header Background Color
Orange
Minimum Service Temperature
-40 Degrees F
Anti-Slip Surface
No
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Maximum Service Temperature
210 Degrees F
Minimum Application Temperature
50 Degrees F
Outdoor Life Expectancy
1 to 2 yr
Glow In The Dark
No
Mounting Pattern
No Mounting Holes
Number of Printed Sides
1
Sign Mounting Location
Wall
Graffiti Resistant
Yes
Mirror Print
No
Write on Surface
No
Sign Legend
Stealing Will Lead To Arrest And Prosecution
Average Outdoor Durability
1 to 2 yr
Adhesive Style
Permanent
Adhesive Type
Acrylic
Corrosion Resistant
No
Protective Coating
Clear Film Laminate
ANSI Standards
ANSI Z53.1-1967
State Specific Sign
No
Sign Header
Warning
Sign Header Style
Text
Sign Header Text Color
Black
ANSI 969 Compliant
No
Metal Detectable
No
Maximum Viewing Distance - Favorable Conditions
40 ft
Abrasion Resistant
No
Indoor/Outdoor Usage
Indoor Only
Sign Format
Traditional OSHA
OSHA Regulations
OSHA 29 CFR 1910.145

Description

Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Stealing Will Lead To Arrest And Prosecution, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.