Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Decal, Warning Stealing Will, 14 x 10", Sign Legend Color: Black

  • Mfr # LCU6-0144-NA_14X10

  • Zoro # G9481748


product price: $8.25
/ea

Key Features

Header
warning
Legend
Stealing Will Lead To Arrest And Prosecution
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU6-0144-NA_14X10
Zoro #
G9481748
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Danger Sign
Header
warning
Legend
Stealing Will Lead To Arrest And Prosecution
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
ANSI Compliant
Yes
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Double-Sided
No
OSHA Compliant
Yes
Header Legend Color
Black
Header Background Color
Orange
Sign Legend Color
Black
Legend Style
Text
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Operating Temp. Range
-30 Degrees to 200 Degrees F
Sign Legend Text Color
Black
OSHA Regulations
OSHA 29 CFR 1910.145
Corrosion Resistant
Yes
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Minimum Service Temperature
-40 Degrees F
Sign Legend
Stealing Will Lead To Arrest And Prosecution
Maximum Service Temperature
210 Degrees F
Mirror Print
No
Metal Detectable
Yes
Glow In The Dark
No
Mounting Pattern
4 Corner
ANSI 969 Compliant
No
Indoor/Outdoor Usage
Indoor/Outdoor
Maximum Viewing Distance - Favorable Conditions
40 ft
Outdoor Life Expectancy
3 to 5 yr
Sign Header Text Color
Black
State Specific Sign
No
Write on Surface
No
Sign Header Style
Text
Sign Header Background Color
Orange
Graffiti Resistant
Yes
Material Properties
Rigid
Sign Legend Style
Text
Sign Format
Traditional OSHA
Material Special Properties
Metal Detectable
Number of Printed Sides
1
Sign Header
Warning
ANSI Standards
ANSI Z53.1-1967
Anti-Slip Surface
No
Average Outdoor Durability
3 to 5 yr
Protective Coating
Clear Film Laminate
Sign Mounting Location
Wall
Abrasion Resistant
No

Description

Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Stealing Will Lead To Arrest And Prosecution, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.