Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Decal, Warning Stealing Will, 5 x 3.5"

  • Mfr # LCU6-0144-ND_5X3.5

  • Zoro # G9481781


product price: $2.95
/ea
Sold in multiples of 3 for $8.85

Key Features

Header
Warning
Legend
Stealing Will Lead To Arrest And Prosecution
Height
3 1/2 in
Sign Shape
Horizontal Rectangle
Sign Mounting Style
Adhesive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU6-0144-ND_5X3.5
Zoro #
G9481781
UPC #
-
Country of Origin
United States

Dimensions

Width
5 in
Height
3 1/2 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Danger Sign
Header
Warning
Legend
Stealing Will Lead To Arrest And Prosecution
Sign Shape
Horizontal Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Sign Legend Color
Black
Legend Style
Text
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Header Background Color
Orange
Header Legend Color
Black
OSHA Compliant
Yes
ANSI Compliant
Yes
Double-Sided
No
Operating Temp. Range
-58 Degrees to 194 Degrees F
Sign Legend Text Color
Black
Write on Surface
No
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Sign Header Style
Text
Minimum Service Temperature
-40 Degrees F
Number of Printed Sides
1
Mounting Pattern
No Mounting Holes
Metal Detectable
No
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Mounting Location
Wall
Material Properties
Flexible
State Specific Sign
No
ANSI Standards
ANSI Z53.1-1967
Sign Header Background Color
Orange
Sign Format
Traditional OSHA
Sign Header
Warning
Maximum Service Temperature
210 Degrees F
Glow In The Dark
No
Average Outdoor Durability
1 yr
Graffiti Resistant
No
Adhesive Type
Acrylic
Outdoor Life Expectancy
Not Outdoor Rated
Indoor/Outdoor Usage
Indoor Only
Minimum Application Temperature
50 Degrees F
Maximum Viewing Distance - Favorable Conditions
15 ft
Corrosion Resistant
No
Abrasion Resistant
No
Adhesive Style
Permanent
Sign Header Text Color
Black
Protective Coating
No Protective Coating
Sign Legend
Stealing Will Lead To Arrest And Prosecution
Mirror Print
No
Sign Legend Style
Text
ANSI 969 Compliant
No
Anti-Slip Surface
No

Description

Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Stealing Will Lead To Arrest And Prosecution, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.