Zoro Homepage

Decal, Warning Stealing Will Lead, 10 x 7", Header Background Color: Orange

  • Mfr # LCU6-0144-ND_10X7

  • Zoro # G9481766


product price: $4.85
/ea
Sold in multiples of 2 for $9.70

Key Features

Header
Warning
Legend
Stealing Will Lead To Arrest And Prosecution
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU6-0144-ND_10X7
Zoro #
G9481766
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Danger Sign
Header
Warning
Legend
Stealing Will Lead To Arrest And Prosecution
Sign Shape
Vertical Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Double-Sided
No
Operating Temp. Range
-58 Degrees to 194 Degrees F
ANSI Compliant
Yes
Sign Legend Color
Black
Legend Style
Text
Header Background Color
Orange
Header Legend Color
Black
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
OSHA Compliant
Yes
Sign Legend Text Color
Black
State Specific Sign
No
Protective Coating
Clear Film Laminate
ANSI Standards
ANSI Z53.1-1967
Number of Printed Sides
1
Metal Detectable
No
ANSI 969 Compliant
No
Mounting Pattern
No Mounting Holes
Sign Header
Warning
Sign Header Text Color
Black
Maximum Viewing Distance - Unfavorable Conditions
5 ft
OSHA Regulations
OSHA 29 CFR 1910.145
Adhesive Type
Acrylic
Sign Header Background Color
Orange
Adhesive Style
Permanent
Sign Legend
Stealing Will Lead To Arrest And Prosecution
Average Outdoor Durability
1 to 2 yr
Sign Legend Style
Text
Maximum Service Temperature
210 Degrees F
Sign Mounting Location
Wall
Sign Format
Traditional OSHA
Indoor/Outdoor Usage
Indoor Only
Outdoor Life Expectancy
1 to 2 yr
Minimum Service Temperature
-40 Degrees F
Abrasion Resistant
No
Sign Header Style
Text
Glow In The Dark
No
Anti-Slip Surface
No
Minimum Application Temperature
50 Degrees F
Graffiti Resistant
Yes
Write on Surface
No
Material Properties
Flexible
Corrosion Resistant
No
Maximum Viewing Distance - Favorable Conditions
20 ft
Mirror Print
No

Description

Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Stealing Will Lead To Arrest And Prosecution, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.