Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Decal, Warning Stealing Will Lead, 7 x 5"

  • Mfr # LCU6-0144-ND_7X5

  • Zoro # G9481827


product price: $3.19
/ea
Sold in multiples of 3 for $9.57

Key Features

Header
Warning
Legend
Stealing Will Lead To Arrest And Prosecution
Height
5 in
Sign Shape
Horizontal Rectangle
Sign Mounting Style
Adhesive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU6-0144-ND_7X5
Zoro #
G9481827
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Danger Sign
Header
Warning
Legend
Stealing Will Lead To Arrest And Prosecution
Sign Shape
Horizontal Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Double-Sided
No
Legend Style
Text
Header Legend Color
Black
OSHA Compliant
Yes
Header Background Color
Orange
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Operating Temp. Range
-58 Degrees to 194 Degrees F
Sign Legend Color
Black
ANSI Compliant
Yes
Sign Legend Text Color
Black
Sign Header
Warning
Abrasion Resistant
No
Metal Detectable
No
Sign Legend Style
Text
Maximum Viewing Distance - Favorable Conditions
15 ft
OSHA Regulations
OSHA 29 CFR 1910.145
Maximum Viewing Distance - Unfavorable Conditions
4 ft
Protective Coating
No Protective Coating
Sign Mounting Location
Wall
Number of Printed Sides
1
ANSI Standards
ANSI Z53.1-1967
Indoor/Outdoor Usage
Indoor Only
Anti-Slip Surface
No
State Specific Sign
No
Minimum Service Temperature
-40 Degrees F
Sign Legend
Stealing Will Lead To Arrest And Prosecution
Adhesive Style
Permanent
Sign Header Text Color
Black
Adhesive Type
Acrylic
Mirror Print
No
Glow In The Dark
No
ANSI 969 Compliant
No
Sign Format
Traditional OSHA
Sign Header Style
Text
Corrosion Resistant
No
Write on Surface
No
Average Outdoor Durability
1 yr
Maximum Service Temperature
210 Degrees F
Sign Header Background Color
Orange
Graffiti Resistant
No
Mounting Pattern
No Mounting Holes
Outdoor Life Expectancy
Not Outdoor Rated
Material Properties
Flexible
Minimum Application Temperature
50 Degrees F

Description

Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Stealing Will Lead To Arrest And Prosecution, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.