Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Decal, Warning This Property, 10 x 7", Sign Legend Text Color: Black

  • Mfr # LCU6-0136-ND_10X7

  • Zoro # G9480646


product price: $4.85
/ea
Sold in multiples of 2 for $9.70

Key Features

Header
Warning
Legend
This Property Protected By Security Patrol
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU6-0136-ND_10X7
Zoro #
G9480646
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Danger Sign
Header
Warning
Legend
This Property Protected By Security Patrol
Sign Shape
Vertical Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
Yes
Operating Temp. Range
-58 Degrees to 194 Degrees F
Header Background Color
Orange
Double-Sided
No
Header Legend Color
Black
ANSI Compliant
Yes
Sign Legend Color
Black
Legend Style
Text
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Sign Legend Text Color
Black
Corrosion Resistant
No
Material Properties
Flexible
Minimum Application Temperature
50 Degrees F
Number of Printed Sides
1
Protective Coating
Clear Film Laminate
Anti-Slip Surface
No
Adhesive Type
Acrylic
Sign Header
Warning
Sign Legend Style
Text
Sign Header Background Color
Orange
Minimum Service Temperature
-40 Degrees F
Maximum Viewing Distance - Favorable Conditions
20 ft
Mounting Pattern
No Mounting Holes
Graffiti Resistant
Yes
Glow In The Dark
No
Adhesive Style
Permanent
Indoor/Outdoor Usage
Indoor Only
Write on Surface
No
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Legend
This Property Protected By Security Patrol
State Specific Sign
No
ANSI Standards
ANSI Z53.1-1967
Maximum Service Temperature
210 Degrees F
Sign Format
Traditional OSHA
ANSI 969 Compliant
No
Metal Detectable
No
Sign Mounting Location
Wall
Abrasion Resistant
No
Mirror Print
No
Sign Header Style
Text
Average Outdoor Durability
1 to 2 yr
Sign Header Text Color
Black
Outdoor Life Expectancy
1 to 2 yr
Maximum Viewing Distance - Unfavorable Conditions
5 ft

Description

Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend This Property Protected By Security Patrol, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.