Decal, Warning Wear Your Gloves, 5 x 3.5", 3 1/2 in Height, 5 in Width, Polyester, English

  • Mfr # LCU6-0062-ND_5X3.5

  • Zoro # G9476540


product price:  $3.15
/ea
Sold in multiples of 3 for $9.45

Key Features

Header
Warning
Legend
Wear Your Gloves
Width
5 in
Height
3 1/2 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU6-0062-ND_5X3.5
Zoro #
G9476540
UPC #
-
Country of Origin
United States

Dimensions

Width
5 in
Height
3 1/2 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Decal,Warning Wear Your Gloves,5 x 3.5"
Header
Warning
Legend
Wear Your Gloves
Sign Shape
Horizontal Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Header Background Color
Orange
OSHA Compliant
Yes
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2295
Header Legend Color
Black
ANSI Compliant
Yes
Operating Temp. Range
-58 Degrees to 194 Degrees F
Double-Sided
No
Sign Legend Color
Black
Legend Style
Symbol and Text
Sign Legend Text Color
Black
Glow In The Dark
No
Anti-Slip Surface
No
Sign Legend Background Color
Orange
OSHA Regulations
OSHA 29 CFR 1910.145
Indoor/Outdoor Usage
Indoor Only
Maximum Viewing Distance - Favorable Conditions
15 ft
Mounting Pattern
No Mounting Holes
Metal Detectable
No
Outdoor Life Expectancy
Not Outdoor Rated
Sign Legend Style
Symbol and Text
ANSI 969 Compliant
No
State Specific Sign
No
Corrosion Resistant
No
Sign Header Text Color
Black
Adhesive Style
Permanent
Sign Mounting Location
Wall
Write on Surface
No
Protective Coating
No Protective Coating
Material Properties
Flexible
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Sign Header
Warning
Legend Pictogram ID
PPEQ-923
Minimum Service Temperature
-40 Degrees F
Minimum Application Temperature
50 Degrees F
Abrasion Resistant
No
Graffiti Resistant
No
Sign Header Background Color
Orange
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Sign Header Style
Text
Sign Legend
Wear Your Gloves
Number of Printed Sides
1
Mirror Print
No
Average Outdoor Durability
1 yr
Legend Pictogram Description
Hand Protection
Sign Format
Traditional OSHA
Maximum Service Temperature
210 Degrees F
Adhesive Type
Acrylic
Product Type
Hand Warning Label

Description

Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Wear Your Gloves, Sign Legend Background Color Orange, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.