Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Decal, Warning Welding Arc, 14 x 10", Sign Background Color: White

  • Mfr # LCU6-0032-RA_14X10

  • Zoro # G9473689


product price: $11.75
/ea

Key Features

Header
Warning
Legend
Welding Arc Wear Proper Eye Protection
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU6-0032-RA_14X10
Zoro #
G9473689
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Danger Sign
Header
Warning
Legend
Welding Arc Wear Proper Eye Protection
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Header Legend Color
Black
Operating Temp. Range
-30 Degrees to 200 Degrees F
OSHA Compliant
Yes
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
ANSI Compliant
Yes
Sign Legend Color
Black
Header Background Color
Orange, Yellow
Legend Style
Symbol and Text
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Double-Sided
No
Sign Legend Text Color
Black
Glow In The Dark
No
Sign Legend
Welding Arc. Wear Proper Eye Protection.
Anti-Slip Surface
No
Graffiti Resistant
Yes
Material Properties
Rigid
Abrasion Resistant
No
Maximum Service Temperature
130 Degrees F
Sign Header Background Color
Orange, Yellow
Sign Format
ANSI/OSHA Format
State Specific Sign
No
Sign Header Text Color
Black
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Write on Surface
No
Sign Mounting Location
Wall
Average Outdoor Durability
3 to 5 yr
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in Yellow with a Black Border
Mounting Pattern
4 Corner
Legend Pictogram Description
Eye Protection
Sign Legend Background Color
White
Protective Coating
Clear Film Laminate
Header Pictogram ID
PPIC-51
Sign Legend Style
Symbol and Text
Corrosion Resistant
Yes
Sign Header Style
Symbol and Text
Outdoor Life Expectancy
3 to 5 yr
Maximum Viewing Distance - Favorable Conditions
40 ft
ANSI 969 Compliant
No
Number of Printed Sides
1
Material Special Properties
Metal Detectable
OSHA Regulations
OSHA 29 CFR 1910.145
Legend Pictogram ID
PPEQ-817
Mirror Print
No
Metal Detectable
Yes
Minimum Service Temperature
-40 Degrees F
Sign Header
Warning
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Indoor/Outdoor Usage
Indoor/Outdoor
Product Type
Reflective Eye Warning Sign

Description

Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Welding Arc. Wear Proper Eye Protection., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.