Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Decal, Warning Welding Arc Wear, 10 x 7", 7 in Height, 10 in Width, Polyester, Vertical Rectangle

  • Mfr # LCU6-0032-ND_10X7

  • Zoro # G9473576


product price: $5.15
/ea
Sold in multiples of 2 for $10.30

Key Features

Header
Warning
Legend
Welding Arc Wear Proper Eye Protection
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU6-0032-ND_10X7
Zoro #
G9473576
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Decal,Warning Welding Arc Wear,10 x 7"
Header
Warning
Legend
Welding Arc Wear Proper Eye Protection
Sign Shape
Vertical Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Sign Legend Color
Black
Double-Sided
No
OSHA Compliant
Yes
Header Background Color
Orange, Yellow
Legend Style
Symbol and Text
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Header Legend Color
Black
ANSI Compliant
Yes
Operating Temp. Range
-58 Degrees to 194 Degrees F
Sign Legend Text Color
Black
Average Outdoor Durability
1 to 2 yr
Sign Format
ANSI/OSHA Format
Anti-Slip Surface
No
Adhesive Type
Acrylic
Maximum Viewing Distance - Favorable Conditions
20 ft
Corrosion Resistant
No
Abrasion Resistant
No
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in Yellow with a Black Border
Sign Legend Background Color
White
Sign Legend
Welding Arc. Wear Proper Eye Protection.
Minimum Service Temperature
-40 Degrees F
Sign Mounting Location
Wall
Sign Header
Warning
State Specific Sign
No
Sign Header Text Color
Black
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Number of Printed Sides
1
Sign Header Style
Symbol and Text
Sign Legend Style
Symbol and Text
Legend Pictogram Description
Eye Protection
Outdoor Life Expectancy
1 to 2 yr
Minimum Application Temperature
50 Degrees F
Legend Pictogram ID
PPEQ-817
Material Properties
Flexible
Header Pictogram ID
PPIC-51
ANSI 969 Compliant
No
Adhesive Style
Permanent
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
OSHA Regulations
OSHA 29 CFR 1910.145
Indoor/Outdoor Usage
Indoor Only
Sign Header Background Color
Orange, Yellow
Maximum Service Temperature
210 Degrees F
Mounting Pattern
No Mounting Holes
Write on Surface
No
Glow In The Dark
No
Protective Coating
Clear Film Laminate
Mirror Print
No
Graffiti Resistant
Yes
Metal Detectable
No
Product Type
Eye Warning Label

Description

Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Welding Arc. Wear Proper Eye Protection., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.