Decal, Warning Welding Arc Wear, 5 x 3.5", 3 1/2 in Height, 5 in Width, Polyester, English

  • Mfr # LCU6-0032-ND_5X3.5

  • Zoro # G9473628


product price:  $3.15
/ea
Sold in multiples of 3 for $9.45

Key Features

Header
Warning
Legend
Welding Arc Wear Proper Eye Protection
Width
5 in
Height
3 1/2 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU6-0032-ND_5X3.5
Zoro #
G9473628
UPC #
-
Country of Origin
United States

Dimensions

Width
5 in
Height
3 1/2 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Decal,Warning Welding Arc Wear,5 x 3.5"
Header
Warning
Legend
Welding Arc Wear Proper Eye Protection
Sign Shape
Horizontal Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Header Legend Color
Black
Legend Style
Symbol and Text
Header Background Color
Orange, Yellow
Operating Temp. Range
-58 Degrees to 194 Degrees F
ANSI Compliant
Yes
Sign Legend Color
Black
Double-Sided
No
OSHA Compliant
Yes
Sign Legend Text Color
Black
OSHA Regulations
OSHA 29 CFR 1910.145
Maximum Service Temperature
210 Degrees F
Corrosion Resistant
No
Sign Header Background Color
Orange, Yellow
Glow In The Dark
No
Material Properties
Flexible
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in Yellow with a Black Border
State Specific Sign
No
Minimum Service Temperature
-40 Degrees F
Minimum Application Temperature
50 Degrees F
Outdoor Life Expectancy
Not Outdoor Rated
Sign Legend Style
Symbol and Text
Adhesive Type
Acrylic
Legend Pictogram ID
PPEQ-817
Average Outdoor Durability
1 yr
Mounting Pattern
No Mounting Holes
Sign Format
ANSI/OSHA Format
Number of Printed Sides
1
Sign Header
Warning
Write on Surface
No
Mirror Print
No
Legend Pictogram Description
Eye Protection
Indoor/Outdoor Usage
Indoor Only
Graffiti Resistant
No
ANSI 969 Compliant
No
Abrasion Resistant
No
Anti-Slip Surface
No
Sign Header Text Color
Black
Sign Legend
Welding Arc. Wear Proper Eye Protection.
Metal Detectable
No
Protective Coating
No Protective Coating
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Sign Header Style
Symbol and Text
Sign Legend Background Color
White
Maximum Viewing Distance - Favorable Conditions
15 ft
Adhesive Style
Permanent
Header Pictogram ID
PPIC-51
Sign Mounting Location
Wall
Product Type
Eye Warning Label

Description

Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Welding Arc. Wear Proper Eye Protection., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.