Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Decaldanger Confined Space, 10"x7", LCU4-0114-ND_10X7

  • Mfr # LCU4-0114-ND_10X7

  • Zoro # G8749828


product price: $5.19
/ea
Sold in multiples of 2 for $10.38

Key Features

Header
Danger
Legend
Confined Space
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0114-ND_10X7
Zoro #
G8749828
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Danger Sign
Header
Danger
Legend
Confined Space
Sign Shape
Vertical Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-58 Degrees to 194 Degrees F
ANSI Compliant
Yes
Legend Style
Symbol and Text
Double-Sided
No
Header Background Color
Red, Yellow
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Header Legend Color
Black
OSHA Compliant
Yes
Sign Legend Color
Black
Sign Legend Text Color
Black
Material Properties
Flexible
Corrosion Resistant
No
State Specific Sign
No
Sign Header Style
Symbol and Text
Anti-Slip Surface
No
Header Pictogram ID
PPIC-51
Outdoor Life Expectancy
1 to 2 yr
Sign Format
ANSI/OSHA Format
Indoor/Outdoor Usage
Indoor Only
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in Yellow with a Black Border
Legend Pictogram Description
Not Allowed
Maximum Viewing Distance - Favorable Conditions
20 ft
Sign Legend
Confined Space
Maximum Service Temperature
210 Degrees F
Glow In The Dark
No
Minimum Application Temperature
50 Degrees F
Adhesive Type
Acrylic
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Header Background Color
Red, Yellow
Abrasion Resistant
No
Adhesive Style
Permanent
Protective Coating
Clear Film Laminate
Mirror Print
No
Sign Header
Danger
Sign Legend Background Color
White
Mounting Pattern
No Mounting Holes
Graffiti Resistant
Yes
Sign Legend Style
Symbol and Text
Sign Header Text Color
White
Sign Mounting Location
Wall
Minimum Service Temperature
-40 Degrees F
Metal Detectable
No
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
ANSI 969 Compliant
No
Legend Pictogram ID
PADM-93
Write on Surface
No
Number of Printed Sides
1
Average Outdoor Durability
1 to 2 yr
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Product Type
Confined Space Danger Label

Description

Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Confined Space, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.