Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Decaldanger Confined Space, 5"x3.5", LCU4-0268-ND_5X3.5

  • Mfr # LCU4-0268-ND_5X3.5

  • Zoro # G8762050


product price: $2.89
/ea

Key Features

Header
Danger
Width
5 in
Height
3 1/2 in
Sign Shape
Horizontal Rectangle
Sign Material
Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0268-ND_5X3.5
Zoro #
G8762050
UPC #
-
Country of Origin
United States

Dimensions

Width
5 in
Height
3 1/2 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Danger Sign
Header
Danger
Legend
Confined Space Enter By Permit Only
Sign Shape
Horizontal Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Header Legend Color
White
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Header Background Color
Black, Red
Operating Temp. Range
-58 Degrees to 194 Degrees F
Double-Sided
No
OSHA Compliant
Yes
Legend Style
Symbol and Text
Sign Legend Color
Black
ANSI Compliant
Yes
Sign Legend Text Color
Black
OSHA Regulations
OSHA 29 CFR 1910.145
Mirror Print
No
Sign Header Text Color
White
Write on Surface
No
State Specific Sign
No
Average Outdoor Durability
1 yr
Adhesive Type
Acrylic
Metal Detectable
No
Sign Legend Style
Symbol and Text
Sign Header Style
Text
Sign Header
Danger
Abrasion Resistant
No
Sign Legend Background Color
White
Minimum Application Temperature
50 Degrees F
Number of Printed Sides
1
Sign Legend
Confined Space Enter By Permit Only
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Sign Format
ANSI/OSHA Format
Anti-Slip Surface
No
Legend Pictogram ID
PCSP-03
Legend Pictogram Description
Confined Space
Protective Coating
No Protective Coating
Glow In The Dark
No
Graffiti Resistant
No
Sign Mounting Location
Wall
Adhesive Style
Permanent
Minimum Service Temperature
-40 Degrees F
Maximum Viewing Distance - Favorable Conditions
15 ft
Mounting Pattern
No Mounting Holes
Maximum Service Temperature
210 Degrees F
Material Properties
Flexible
Sign Header Background Color
Black, Red, White
Indoor/Outdoor Usage
Indoor Only
Outdoor Life Expectancy
Not Outdoor Rated
ANSI 969 Compliant
No
Corrosion Resistant
No
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Product Type
Confined Space Danger Label

Description

Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Confined Space Enter By Permit Only, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.