Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Decaldanger Do Not Enter, 5"x3.5"

  • Mfr # LCU4-0197-ND_5X3.5

  • Zoro # G8757765


product price: $3.25
/ea
Sold in multiples of 3 for $9.75

Key Features

Header
Danger
Legend
Do Not Enter Authorized Personnel Only
Width
5 in
Height
3 1/2 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0197-ND_5X3.5
Zoro #
G8757765
UPC #
-
Country of Origin
United States

Dimensions

Width
5 in
Height
3 1/2 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Danger Sign
Header
Danger
Legend
Do Not Enter Authorized Personnel Only
Sign Shape
Horizontal Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Header Legend Color
White
ANSI Compliant
Yes
Operating Temp. Range
-58 Degrees to 194 Degrees F
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
OSHA Compliant
Yes
Legend Style
Symbol and Text
Header Background Color
Black, Red
Double-Sided
No
Sign Legend Color
Black
Sign Legend Text Color
Black
Average Outdoor Durability
1 yr
Sign Header Background Color
Black, Red, White
Outdoor Life Expectancy
Not Outdoor Rated
Sign Mounting Location
Wall
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Adhesive Style
Permanent
Sign Legend
Do Not Enter Authorized Personnel Only
OSHA Regulations
OSHA 29 CFR 1910.145
Anti-Slip Surface
No
Metal Detectable
No
Sign Legend Background Color
White
Sign Format
ANSI/OSHA Format
Mirror Print
No
Graffiti Resistant
No
Number of Printed Sides
1
Minimum Application Temperature
50 Degrees F
Material Properties
Flexible
Maximum Viewing Distance - Favorable Conditions
15 ft
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Write on Surface
No
Sign Header
Danger
Sign Header Text Color
White
State Specific Sign
No
Sign Header Style
Text
Protective Coating
No Protective Coating
Glow In The Dark
No
Sign Legend Style
Symbol and Text
Corrosion Resistant
No
Abrasion Resistant
No
ANSI 969 Compliant
No
Legend Pictogram ID
PADM-47
Legend Pictogram Description
No Entry
Mounting Pattern
No Mounting Holes
Adhesive Type
Acrylic
Maximum Service Temperature
210 Degrees F
Minimum Service Temperature
-40 Degrees F
Indoor/Outdoor Usage
Indoor Only
Product Type
Authorized Personnel Danger Label

Description

Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Do Not Enter Authorized Personnel Only, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.