Decaldanger Do Not Operate, 10"x7"

  • Mfr # LCU4-0089-ND_10X7

  • Zoro # G8747089


product price:  $5.15
/ea
Sold in multiples of 2 for $10.30

Key Features

Header
Danger
Legend
Sulfuric Acid. Wear Goggles and Protective Clothing.
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
LCU4-0089-ND_10X7
Zoro #
G8747089
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Sulfuric Acid Danger Label
Header
Danger
Legend
Sulfuric Acid. Wear Goggles and Protective Clothing.
Sign Shape
Vertical Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
ANSI Compliant
Yes
Sign Legend Color
Black
Header Background Color
Red, Yellow
Operating Temp. Range
-58 Degrees to 194 Degrees F
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Double-Sided
No
Legend Style
Symbol and Text
OSHA Compliant
Yes
Header Legend Color
Black
Sign Legend Text Color
Black
Metal Detectable
No
Glow In The Dark
No
Corrosion Resistant
No
Sign Format
ANSI/OSHA Format
Minimum Application Temperature
50 Degrees F
Maximum Viewing Distance - Favorable Conditions
20 ft
Adhesive Style
Permanent
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Anti-Slip Surface
No
Protective Coating
Clear Film Laminate
Sign Header
Danger
Indoor/Outdoor Usage
Indoor Only
Sign Header Text Color
White
Material Properties
Flexible
Average Outdoor Durability
1 to 2 yr
Sign Legend Style
Symbol and Text
ANSI 969 Compliant
No
Sign Legend
Sulfuric Acid. Wear Goggles And Protective Clothing.
Minimum Service Temperature
-40 Degrees F
State Specific Sign
No
Sign Mounting Location
Wall
Abrasion Resistant
No
Adhesive Type
Acrylic
Number of Printed Sides
1
Graffiti Resistant
Yes
Mounting Pattern
No Mounting Holes
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Mirror Print
No
Sign Header Style
Symbol and Text
Outdoor Life Expectancy
1 to 2 yr
Write on Surface
No
OSHA Regulations
OSHA 29 CFR 1910.145
Maximum Service Temperature
210 Degrees F
Sign Legend Background Color
White
Sign Header Background Color
Red, Yellow
Product Type
Sulfuric Acid Danger Label

Description

Sulfuric Acid Danger Label, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Sulfuric Acid. Wear Goggles And Protective Clothing., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.