Zoro Homepage

Decaldanger Do Not Operate, 14"x10"

  • Mfr # LCU4-0089-ND_14X10

  • Zoro # G8747061


product price: $5.15
/ea
Sold in multiples of 2 for $10.30

Key Features

Header
Danger
Legend
Sulfuric Acid. Wear Goggles and Protective Clothing.
Height
10 in
Sign Shape
Horizontal Rectangle
Sign Material
Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0089-ND_14X10
Zoro #
G8747061
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Sulfuric Acid Danger Label
Header
Danger
Legend
Sulfuric Acid. Wear Goggles and Protective Clothing.
Sign Shape
Horizontal Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Sign Legend Color
Black
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Header Background Color
Red, Yellow
Operating Temp. Range
-58 Degrees to 194 Degrees F
Double-Sided
No
Header Legend Color
Black
Legend Style
Symbol and Text
ANSI Compliant
Yes
OSHA Compliant
Yes
Sign Legend Text Color
Black
Outdoor Life Expectancy
1 to 2 yr
Adhesive Type
Acrylic
Protective Coating
Clear Film Laminate
Sign Header Background Color
Red, Yellow
Graffiti Resistant
Yes
Sign Header Style
Symbol and Text
Adhesive Style
Permanent
Sign Header
Danger
Minimum Application Temperature
50 Degrees F
Number of Printed Sides
1
Maximum Service Temperature
210 Degrees F
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Write on Surface
No
Minimum Service Temperature
-40 Degrees F
Anti-Slip Surface
No
Sign Format
ANSI/OSHA Format
Corrosion Resistant
No
Mirror Print
No
Sign Mounting Location
Wall
Metal Detectable
No
Abrasion Resistant
No
Average Outdoor Durability
1 to 2 yr
Sign Legend Style
Symbol and Text
Sign Legend Background Color
White
Glow In The Dark
No
Sign Legend
Sulfuric Acid. Wear Goggles And Protective Clothing.
Mounting Pattern
No Mounting Holes
Maximum Viewing Distance - Favorable Conditions
40 ft
Material Properties
Flexible
Sign Header Text Color
White
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
OSHA Regulations
OSHA 29 CFR 1910.145
Indoor/Outdoor Usage
Indoor Only
State Specific Sign
No
ANSI 969 Compliant
No
Product Type
Sulfuric Acid Danger Label

Description

Sulfuric Acid Danger Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Sulfuric Acid. Wear Goggles And Protective Clothing., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products