Zoro Homepage

Decaldanger Ear Protection, 5"x3.5", Header Legend Color: White

  • Mfr # LCU4-0280-ND_5X3.5

  • Zoro # G8762540


product price: $3.25
/ea
Sold in multiples of 3 for $9.75

Key Features

Header
Danger
Legend
Ear Protection Required
Width
5 in
Height
3 1/2 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0280-ND_5X3.5
Zoro #
G8762540
UPC #
-
Country of Origin
United States

Dimensions

Width
5 in
Height
3 1/2 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Hearing Danger Label
Header
Danger
Legend
Ear Protection Required
Sign Shape
Horizontal Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
OSHA Compliant
Yes
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Double-Sided
No
ANSI Compliant
Yes
Sign Legend Color
Black
Header Legend Color
White
Legend Style
Symbol and Text
Header Background Color
Black, Red
Operating Temp. Range
-58 Degrees to 194 Degrees F
Sign Legend Text Color
Black
Outdoor Life Expectancy
Not Outdoor Rated
Glow In The Dark
No
Sign Header
Danger
Abrasion Resistant
No
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Indoor/Outdoor Usage
Indoor Only
Corrosion Resistant
No
Graffiti Resistant
No
Mounting Pattern
No Mounting Holes
Sign Legend Background Color
White
Material Properties
Flexible
Adhesive Type
Acrylic
Maximum Viewing Distance - Favorable Conditions
15 ft
Protective Coating
No Protective Coating
Sign Header Background Color
Black, Red, White
Average Outdoor Durability
1 yr
Sign Header Style
Text
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
OSHA Regulations
OSHA 29 CFR 1910.145
Maximum Service Temperature
210 Degrees F
State Specific Sign
No
Write on Surface
No
Mirror Print
No
Sign Legend
Ear Protection Required
Sign Format
ANSI/OSHA Format
Adhesive Style
Permanent
Sign Legend Style
Symbol and Text
Sign Header Text Color
White
Sign Mounting Location
Wall
ANSI 969 Compliant
No
Metal Detectable
No
Minimum Application Temperature
50 Degrees F
Number of Printed Sides
1
Minimum Service Temperature
-40 Degrees F
Anti-Slip Surface
No

Description

Hearing Danger Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Ear Protection Required, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products