Zoro Homepage

Decaldanger Electrical, 7"x5", Sign Legend Text Color: Black

  • Mfr # LCU4-0058-ND_7X5

  • Zoro # G8743318


product price: $3.55
/ea
Sold in multiples of 3 for $10.65

Key Features

Header
Danger
Legend
Electrical Equipment Authorized Personnel Only Will Cause Serious Shock Or Death
Height
5 in
Sign Shape
Horizontal Rectangle
Sign Material
Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0058-ND_7X5
Zoro #
G8743318
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Electrical Equipment Danger Label
Header
Danger
Legend
Electrical Equipment Authorized Personnel Only Will Cause Serious Shock Or Death
Sign Shape
Horizontal Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Sign Legend Color
Black
Double-Sided
No
OSHA Compliant
Yes
Legend Style
Symbol and Text
Operating Temp. Range
-58 Degrees to 194 Degrees F
Header Background Color
Red, Yellow
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Header Legend Color
Black
ANSI Compliant
Yes
Sign Legend Text Color
Black
Abrasion Resistant
No
Write on Surface
No
Indoor/Outdoor Usage
Indoor Only
Average Outdoor Durability
1 yr
Sign Mounting Location
Wall
Anti-Slip Surface
No
Adhesive Type
Acrylic
Material Properties
Flexible
Corrosion Resistant
No
Maximum Viewing Distance - Unfavorable Conditions
4 ft
Sign Legend Style
Symbol and Text
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Number of Printed Sides
1
Outdoor Life Expectancy
Not Outdoor Rated
Glow In The Dark
No
Minimum Application Temperature
50 Degrees F
Minimum Service Temperature
-40 Degrees F
Sign Header Style
Symbol and Text
State Specific Sign
No
Sign Legend Background Color
White
Sign Header Background Color
Red, Yellow
Sign Header
Danger
Maximum Viewing Distance - Favorable Conditions
15 ft
Protective Coating
No Protective Coating
Graffiti Resistant
No
ANSI 969 Compliant
No
Sign Header Text Color
White
Sign Legend
Electrical Equipment Authorized Personnel Only. Will Cause Serious Shock Or Injury.
Sign Format
ANSI/OSHA Format
Metal Detectable
No
Mirror Print
No
OSHA Regulations
OSHA 29 CFR 1910.145
Mounting Pattern
No Mounting Holes
Adhesive Style
Permanent
Maximum Service Temperature
210 Degrees F
Product Type
Electrical Equipment Danger Label

Description

Electrical Equipment Danger Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Electrical Equipment Authorized Personnel Only. Will Cause Serious Shock Or Injury., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.