Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Decaldanger Eye Protection, 14"x10", Height: 10 in

  • Mfr # LCU4-0175-ND_14X10

  • Zoro # G8755400


product price: $5.15
/ea
Sold in multiples of 2 for $10.30

Key Features

Header
Danger
Legend
Eye Protection Required In This Area
Height
10 in
Sign Shape
Horizontal Rectangle
Sign Material
Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU4-0175-ND_14X10
Zoro #
G8755400
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Eye Danger Label
Header
Danger
Legend
Eye Protection Required In This Area
Sign Shape
Horizontal Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Legend Color
Black
OSHA Compliant
Yes
Header Background Color
Red, Yellow
Sign Legend Color
Black
Legend Style
Symbol and Text
Double-Sided
No
ANSI Compliant
Yes
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Operating Temp. Range
-58 Degrees to 194 Degrees F
Sign Legend Text Color
Black
State Specific Sign
No
Protective Coating
Clear Film Laminate
Material Properties
Flexible
Minimum Application Temperature
50 Degrees F
Write on Surface
No
Outdoor Life Expectancy
1 to 2 yr
Glow In The Dark
No
Adhesive Style
Permanent
Sign Legend Background Color
White
Sign Header
Danger
Graffiti Resistant
Yes
Sign Header Text Color
White
ANSI 969 Compliant
No
Sign Mounting Location
Wall
Number of Printed Sides
1
Minimum Service Temperature
-40 Degrees F
Sign Format
ANSI/OSHA Format
Mirror Print
No
Abrasion Resistant
No
Sign Legend Style
Symbol and Text
Sign Legend
Eye Protection Required In This Area.
Sign Header Style
Symbol and Text
Adhesive Type
Acrylic
Corrosion Resistant
No
Maximum Viewing Distance - Favorable Conditions
40 ft
Metal Detectable
No
Average Outdoor Durability
1 to 2 yr
Mounting Pattern
No Mounting Holes
OSHA Regulations
OSHA 29 CFR 1910.145
Anti-Slip Surface
No
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Maximum Service Temperature
210 Degrees F
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Indoor/Outdoor Usage
Indoor Only
Sign Header Background Color
Red, Yellow
Product Type
Eye Danger Label

Description

Eye Danger Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Eye Protection Required In This Area., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.