Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Decaldanger Hard Hat Required, 5"x3.5", Sign Legend Color: Black

  • Mfr # LCU4-0287-ND_5X3.5

  • Zoro # G8763441


product price: $2.95
/ea
Sold in multiples of 3 for $8.85

Key Features

Header
Danger
Legend
Hard Hat Required In This Area
Width
5 in
Height
3 1/2 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0287-ND_5X3.5
Zoro #
G8763441
UPC #
-
Country of Origin
United States

Dimensions

Width
5 in
Height
3 1/2 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Hard Hat Danger Label
Header
Danger
Legend
Hard Hat Required In This Area
Sign Shape
Horizontal Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Operating Temp. Range
-58 Degrees to 194 Degrees F
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Header Background Color
Black, Red
ANSI Compliant
Yes
Sign Legend Color
Black
Header Legend Color
White
OSHA Compliant
Yes
Legend Style
Symbol and Text
Double-Sided
No
Sign Legend Text Color
Black
Indoor/Outdoor Usage
Indoor Only
Sign Header Style
Text
Protective Coating
No Protective Coating
Minimum Application Temperature
50 Degrees F
Sign Header
Danger
Adhesive Style
Permanent
Sign Legend
Hard Hat Required In This Area
State Specific Sign
No
Corrosion Resistant
No
Glow In The Dark
No
Graffiti Resistant
No
Mounting Pattern
No Mounting Holes
Sign Format
ANSI/OSHA Format
Maximum Service Temperature
210 Degrees F
Abrasion Resistant
No
Minimum Service Temperature
-40 Degrees F
ANSI 969 Compliant
No
Mirror Print
No
Sign Mounting Location
Wall
Sign Legend Background Color
White
Anti-Slip Surface
No
Metal Detectable
No
Sign Legend Style
Symbol and Text
Outdoor Life Expectancy
Not Outdoor Rated
Material Properties
Flexible
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Sign Header Text Color
White
Average Outdoor Durability
1 yr
Number of Printed Sides
1
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Sign Header Background Color
Black, Red, White
Adhesive Type
Acrylic
Maximum Viewing Distance - Favorable Conditions
15 ft
Write on Surface
No
OSHA Regulations
OSHA 29 CFR 1910.145
Product Type
Hard Hat Danger Label

Description

Hard Hat Danger Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Hard Hat Required In This Area, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.