Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Decaldanger High Voltage, 14"x10", LCU4-0156-ND_14X10

  • Mfr # LCU4-0156-ND_14X10

  • Zoro # G8753851


product price: $5.19
/ea
Sold in multiples of 2 for $10.38

Key Features

Header
Danger
Legend
High Voltage
Height
10 in
Sign Shape
Horizontal Rectangle
Sign Material
Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0156-ND_14X10
Zoro #
G8753851
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Danger Sign
Header
Danger
Legend
High Voltage
Sign Shape
Horizontal Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Sign Legend Color
Black
Double-Sided
No
Legend Style
Symbol and Text
OSHA Compliant
Yes
Header Background Color
Red, Yellow
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Header Legend Color
Black
ANSI Compliant
Yes
Operating Temp. Range
-58 Degrees to 194 Degrees F
Sign Legend Text Color
Black
ANSI 969 Compliant
No
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Minimum Service Temperature
-40 Degrees F
Write on Surface
No
Sign Header Style
Symbol and Text
Average Outdoor Durability
1 to 2 yr
Glow In The Dark
No
Sign Header
Danger
Anti-Slip Surface
No
Corrosion Resistant
No
Sign Legend Style
Symbol and Text
State Specific Sign
No
Abrasion Resistant
No
Maximum Service Temperature
210 Degrees F
Mirror Print
No
Maximum Viewing Distance - Favorable Conditions
40 ft
Legend Pictogram Description
Electrical Hazard, Person
Number of Printed Sides
1
Outdoor Life Expectancy
1 to 2 yr
Sign Header Text Color
White
Header Pictogram ID
PPIC-51
Indoor/Outdoor Usage
Indoor Only
Legend Pictogram ID
PELC-18
Adhesive Style
Permanent
Sign Legend
High Voltage.
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Sign Legend Background Color
White
Sign Mounting Location
Wall
Sign Header Background Color
Red, Yellow
Protective Coating
Clear Film Laminate
Adhesive Type
Acrylic
Material Properties
Flexible
Minimum Application Temperature
50 Degrees F
OSHA Regulations
OSHA 29 CFR 1910.145
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in Yellow with a Black Border
Sign Format
ANSI/OSHA Format
Graffiti Resistant
Yes
Mounting Pattern
No Mounting Holes
Metal Detectable
No
Product Type
High Voltage Danger Label

Description

Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend High Voltage., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.