Zoro Homepage

Decaldanger High Voltage Keepout, 5"x3.5", Sign Background Color: White

  • Mfr # LCU4-0043-ND_5X3.5

  • Zoro # G8741820


product price: $3.25
/ea
Sold in multiples of 3 for $9.75

Key Features

Header
Danger
Legend
High Voltage. Keep Away. Contact Will Result In Serious Shock Or Death.
Width
5 in
Height
3 1/2 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0043-ND_5X3.5
Zoro #
G8741820
UPC #
-
Country of Origin
United States

Dimensions

Width
5 in
Height
3 1/2 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
High Voltage Danger Label
Header
Danger
Legend
High Voltage. Keep Away. Contact Will Result In Serious Shock Or Death.
Sign Shape
Horizontal Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
ANSI Compliant
Yes
OSHA Compliant
Yes
Header Legend Color
Black
Double-Sided
No
Sign Legend Color
Black
Legend Style
Symbol and Text
Header Background Color
Red, Yellow
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Operating Temp. Range
-58 Degrees to 194 Degrees F
Sign Legend Text Color
Black
Sign Legend Style
Symbol and Text
Corrosion Resistant
No
Graffiti Resistant
No
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Mounting Pattern
No Mounting Holes
Maximum Service Temperature
210 Degrees F
Indoor/Outdoor Usage
Indoor Only
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Format
ANSI/OSHA Format
Write on Surface
No
Material Properties
Flexible
Sign Header Text Color
White
Adhesive Type
Acrylic
Minimum Service Temperature
-40 Degrees F
Adhesive Style
Permanent
Sign Header Background Color
Red, Yellow
Sign Legend Background Color
White
Outdoor Life Expectancy
Not Outdoor Rated
Maximum Viewing Distance - Favorable Conditions
15 ft
Average Outdoor Durability
1 yr
Protective Coating
No Protective Coating
Number of Printed Sides
1
ANSI 969 Compliant
No
Sign Mounting Location
Wall
Mirror Print
No
Abrasion Resistant
No
Glow In The Dark
No
Metal Detectable
No
Anti-Slip Surface
No
Sign Legend
High Voltage. Keep Away. Contact Will Result In Serious Shock Or Death.
Sign Header
Danger
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Minimum Application Temperature
50 Degrees F
State Specific Sign
No
Sign Header Style
Symbol and Text

Description

High Voltage Danger Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend High Voltage. Keep Away. Contact Will Result In Serious Shock Or Death., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.