Zoro Homepage

Decaldanger High Voltage Keepout, 5"x3.5", Width: 5 in

  • Mfr # LCU4-0044-ND_5X3.5

  • Zoro # G8741979


product price: $3.25
/ea
Sold in multiples of 3 for $9.75

Key Features

Header
Danger
Legend
High Voltage. Keep Out. Will Result In Serious Shock Or Death.
Width
5 in
Height
3 1/2 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0044-ND_5X3.5
Zoro #
G8741979
UPC #
-
Country of Origin
United States

Dimensions

Width
5 in
Height
3 1/2 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
High Voltage Danger Label
Header
Danger
Legend
High Voltage. Keep Out. Will Result In Serious Shock Or Death.
Sign Shape
Horizontal Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Header Background Color
Red, Yellow
Sign Legend Color
Black
Operating Temp. Range
-58 Degrees to 194 Degrees F
OSHA Compliant
Yes
Double-Sided
No
Legend Style
Symbol and Text
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
ANSI Compliant
Yes
Header Legend Color
Black
Sign Legend Text Color
Black
Sign Format
ANSI/OSHA Format
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Sign Header Background Color
Red, Yellow
ANSI 969 Compliant
No
OSHA Regulations
OSHA 29 CFR 1910.145
Anti-Slip Surface
No
Sign Mounting Location
Wall
Abrasion Resistant
No
Sign Legend Background Color
White
Sign Header
Danger
Corrosion Resistant
No
Sign Header Text Color
White
Maximum Viewing Distance - Favorable Conditions
15 ft
Graffiti Resistant
No
Number of Printed Sides
1
Write on Surface
No
State Specific Sign
No
Glow In The Dark
No
Maximum Service Temperature
210 Degrees F
Adhesive Style
Permanent
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Sign Legend
High Voltage. Keep Out. Will Result In Serious Shock Or Death.
Average Outdoor Durability
1 yr
Material Properties
Flexible
Minimum Application Temperature
50 Degrees F
Sign Legend Style
Symbol and Text
Metal Detectable
No
Mirror Print
No
Outdoor Life Expectancy
Not Outdoor Rated
Adhesive Type
Acrylic
Minimum Service Temperature
-40 Degrees F
Protective Coating
No Protective Coating
Mounting Pattern
No Mounting Holes
Indoor/Outdoor Usage
Indoor Only
Sign Header Style
Symbol and Text
Product Type
High Voltage Danger Label

Description

High Voltage Danger Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend High Voltage. Keep Out. Will Result In Serious Shock Or Death., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.