Zoro Homepage

Decaldanger High Voltage Will, 14"x10", Sign Background Color: White

  • Mfr # LCU4-0051-ND_14X10

  • Zoro # G8742496


product price: $4.95
/ea
Sold in multiples of 2 for $9.90

Key Features

Header
Danger
Legend
High Voltage. Will Result In Shock Or Death.
Height
10 in
Sign Shape
Horizontal Rectangle
Sign Material
Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0051-ND_14X10
Zoro #
G8742496
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
High Voltage Danger Label
Header
Danger
Legend
High Voltage. Will Result In Shock Or Death.
Sign Shape
Horizontal Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
Yes
ANSI Compliant
Yes
Double-Sided
No
Operating Temp. Range
-58 Degrees to 194 Degrees F
Legend Style
Symbol and Text
Header Background Color
Red, Yellow
Sign Legend Color
Black
Header Legend Color
Black
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Sign Legend Text Color
Black
Anti-Slip Surface
No
Material Properties
Flexible
Glow In The Dark
No
Minimum Application Temperature
50 Degrees F
Sign Header Background Color
Red, Yellow
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Adhesive Type
Acrylic
Corrosion Resistant
No
Protective Coating
Clear Film Laminate
Sign Format
ANSI/OSHA Format
Minimum Service Temperature
-40 Degrees F
Sign Legend
High Voltage. Will Result In Shock Or Death.
Maximum Service Temperature
210 Degrees F
Abrasion Resistant
No
Mounting Pattern
No Mounting Holes
Graffiti Resistant
Yes
Adhesive Style
Permanent
Outdoor Life Expectancy
1 to 2 yr
Write on Surface
No
Average Outdoor Durability
1 to 2 yr
ANSI 969 Compliant
No
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Sign Legend Background Color
White
Metal Detectable
No
Sign Header Style
Symbol and Text
Sign Legend Style
Symbol and Text
Number of Printed Sides
1
Maximum Viewing Distance - Favorable Conditions
40 ft
State Specific Sign
No
Indoor/Outdoor Usage
Indoor Only
Sign Mounting Location
Wall
Sign Header
Danger
Sign Header Text Color
White
Mirror Print
No
OSHA Regulations
OSHA 29 CFR 1910.145

Description

High Voltage Danger Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend High Voltage. Will Result In Shock Or Death., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.