Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Decaldanger High Voltage Will, 5"x3.5", Header Legend Color: Black

  • Mfr # LCU4-0050-ND_5X3.5

  • Zoro # G8742371


product price: $3.25
/ea
Sold in multiples of 3 for $9.75

Key Features

Header
Danger
Legend
High Voltage. Will Result In Serious Shock Or Death.
Width
5 in
Height
3 1/2 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0050-ND_5X3.5
Zoro #
G8742371
UPC #
-
Country of Origin
United States

Dimensions

Width
5 in
Height
3 1/2 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
High Voltage Danger Label
Header
Danger
Legend
High Voltage. Will Result In Serious Shock Or Death.
Sign Shape
Horizontal Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
OSHA Compliant
Yes
Legend Style
Symbol and Text
ANSI Compliant
Yes
Header Background Color
Red, Yellow
Operating Temp. Range
-58 Degrees to 194 Degrees F
Double-Sided
No
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Sign Legend Color
Black
Header Legend Color
Black
Sign Legend Text Color
Black
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Number of Printed Sides
1
Minimum Application Temperature
50 Degrees F
OSHA Regulations
OSHA 29 CFR 1910.145
Glow In The Dark
No
Adhesive Style
Permanent
Anti-Slip Surface
No
Outdoor Life Expectancy
Not Outdoor Rated
Graffiti Resistant
No
Sign Header Style
Symbol and Text
ANSI 969 Compliant
No
Maximum Viewing Distance - Favorable Conditions
15 ft
Corrosion Resistant
No
Sign Legend
High Voltage. Will Result In Serious Shock Or Death.
Mirror Print
No
Sign Header Background Color
Red, Yellow
Average Outdoor Durability
1 yr
Sign Mounting Location
Wall
Metal Detectable
No
Indoor/Outdoor Usage
Indoor Only
Mounting Pattern
No Mounting Holes
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Sign Header
Danger
Sign Legend Style
Symbol and Text
Adhesive Type
Acrylic
Protective Coating
No Protective Coating
Write on Surface
No
Sign Legend Background Color
White
Sign Header Text Color
White
Maximum Service Temperature
210 Degrees F
Sign Format
ANSI/OSHA Format
Material Properties
Flexible
Minimum Service Temperature
-40 Degrees F
State Specific Sign
No
Abrasion Resistant
No

Description

High Voltage Danger Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend High Voltage. Will Result In Serious Shock Or Death., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.