Zoro Homepage

Decaldanger Keep Out, 7"x5", Height: 5 in

  • Mfr # LCU4-0198-ND_7X5

  • Zoro # G8757659


product price: $3.39
/ea
Sold in multiples of 3 for $10.17

Key Features

Header
Danger
Legend
Keep Out
Height
5 in
Sign Shape
Horizontal Rectangle
Sign Material
Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0198-ND_7X5
Zoro #
G8757659
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Keep Out Danger Label
Header
Danger
Legend
Keep Out
Sign Shape
Horizontal Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Background Color
Black, Red
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
OSHA Compliant
Yes
Double-Sided
No
Sign Legend Color
Black
Legend Style
Symbol and Text
ANSI Compliant
Yes
Operating Temp. Range
-58 Degrees to 194 Degrees F
Header Legend Color
White
Sign Legend Text Color
Black
Material Properties
Flexible
Sign Mounting Location
Wall
Mirror Print
No
ANSI 969 Compliant
No
Adhesive Type
Acrylic
Adhesive Style
Permanent
Anti-Slip Surface
No
Maximum Viewing Distance - Favorable Conditions
15 ft
Minimum Service Temperature
-40 Degrees F
Sign Header
Danger
Sign Header Style
Text
State Specific Sign
No
Sign Legend Style
Symbol and Text
Corrosion Resistant
No
Sign Legend
Keep Out
Abrasion Resistant
No
Maximum Service Temperature
210 Degrees F
Graffiti Resistant
No
Number of Printed Sides
1
Outdoor Life Expectancy
Not Outdoor Rated
Average Outdoor Durability
1 yr
Sign Format
ANSI/OSHA Format
Protective Coating
No Protective Coating
Indoor/Outdoor Usage
Indoor Only
Sign Header Background Color
Black, Red, White
Sign Header Text Color
White
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Maximum Viewing Distance - Unfavorable Conditions
4 ft
OSHA Regulations
OSHA 29 CFR 1910.145
Metal Detectable
No
Sign Legend Background Color
White
Write on Surface
No
Mounting Pattern
No Mounting Holes
Minimum Application Temperature
50 Degrees F
Glow In The Dark
No
Product Type
Keep Out Danger Label

Description

Keep Out Danger Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Keep Out, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.