Zoro Homepage

Decaldanger Overhead Power, 5"x3.5"

  • Mfr # LCU4-0048-ND_5X3.5

  • Zoro # G8742609


product price: $3.25
/ea
Sold in multiples of 3 for $9.75

Key Features

Header
Danger
Legend
Overhead Power Lines. Contact Will Result In Serious Shock Or Death.
Width
5 in
Height
3 1/2 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0048-ND_5X3.5
Zoro #
G8742609
UPC #
-
Country of Origin
United States

Dimensions

Width
5 in
Height
3 1/2 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Overhead Power Lines Danger Label
Header
Danger
Legend
Overhead Power Lines. Contact Will Result In Serious Shock Or Death.
Sign Shape
Horizontal Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Header Background Color
Red, Yellow
Sign Legend Color
Black
OSHA Compliant
Yes
ANSI Compliant
Yes
Double-Sided
No
Header Legend Color
Black
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Operating Temp. Range
-58 Degrees to 194 Degrees F
Legend Style
Symbol and Text
Sign Legend Text Color
Black
Average Outdoor Durability
1 yr
ANSI 969 Compliant
No
Minimum Application Temperature
50 Degrees F
Protective Coating
No Protective Coating
Corrosion Resistant
No
Abrasion Resistant
No
State Specific Sign
No
Anti-Slip Surface
No
Indoor/Outdoor Usage
Indoor Only
Metal Detectable
No
Mounting Pattern
No Mounting Holes
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Write on Surface
No
Sign Legend Style
Symbol and Text
Maximum Viewing Distance - Favorable Conditions
15 ft
Minimum Service Temperature
-40 Degrees F
Outdoor Life Expectancy
Not Outdoor Rated
Sign Format
ANSI/OSHA Format
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Sign Header Style
Symbol and Text
Adhesive Type
Acrylic
Sign Header
Danger
Adhesive Style
Permanent
Sign Header Text Color
White
Material Properties
Flexible
Sign Legend Background Color
White
Number of Printed Sides
1
Mirror Print
No
Graffiti Resistant
No
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Header Background Color
Red, Yellow
Glow In The Dark
No
Maximum Service Temperature
210 Degrees F
Sign Mounting Location
Wall
Sign Legend
Overhead Power Lines. Contact Will Result In Serious Shock Or Death.
Product Type
Overhead Power Lines Danger Label

Description

Overhead Power Lines Danger Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Overhead Power Lines. Contact Will Result In Serious Shock Or Death., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.