Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Decaldanger Safety Shoes, 10"x7", Header Legend Color: White

  • Mfr # LCU4-0283-ND_10X7

  • Zoro # G8762881


product price: $4.39
/ea
Sold in multiples of 2 for $8.78

Key Features

Header
Danger
Legend
Safety Shoes Required In This Area
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0283-ND_10X7
Zoro #
G8762881
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Foot Danger Label
Header
Danger
Legend
Safety Shoes Required In This Area
Sign Shape
Vertical Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Legend Color
White
Legend Style
Symbol and Text
OSHA Compliant
Yes
ANSI Compliant
Yes
Header Background Color
Black, Red
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Double-Sided
No
Sign Legend Color
Black
Operating Temp. Range
-58 Degrees to 194 Degrees F
Sign Legend Text Color
Black
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Sign Header Text Color
White
Sign Legend Background Color
White
Minimum Application Temperature
50 Degrees F
Metal Detectable
No
Sign Header
Danger
Mounting Pattern
No Mounting Holes
Minimum Service Temperature
-40 Degrees F
OSHA Regulations
OSHA 29 CFR 1910.145
Outdoor Life Expectancy
1 to 2 yr
Maximum Service Temperature
210 Degrees F
Material Properties
Flexible
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Indoor/Outdoor Usage
Indoor Only
Write on Surface
No
Glow In The Dark
No
Abrasion Resistant
No
Maximum Viewing Distance - Favorable Conditions
20 ft
Sign Mounting Location
Wall
Adhesive Type
Acrylic
Sign Header Background Color
Black, Red, White
ANSI 969 Compliant
No
Sign Header Style
Text
Protective Coating
Clear Film Laminate
Sign Legend Style
Symbol and Text
Corrosion Resistant
No
Anti-Slip Surface
No
Sign Format
ANSI/OSHA Format
Average Outdoor Durability
1 to 2 yr
Graffiti Resistant
Yes
Adhesive Style
Permanent
Mirror Print
No
State Specific Sign
No
Sign Legend
Safety Shoes Required In This Area
Number of Printed Sides
1
Product Type
Foot Danger Label

Description

Foot Danger Label, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Safety Shoes Required In This Area, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.