Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Decaldanger Safety Shoes, 14"x10", Width: 14 in

  • Mfr # LCU4-0283-ND_14X10

  • Zoro # G8763170


product price: $5.39
/ea
Sold in multiples of 2 for $10.78

Key Features

Header
Danger
Legend
Safety Shoes Required In This Area
Height
10 in
Sign Shape
Horizontal Rectangle
Sign Material
Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0283-ND_14X10
Zoro #
G8763170
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Foot Danger Label
Header
Danger
Legend
Safety Shoes Required In This Area
Sign Shape
Horizontal Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Sign Legend Color
Black
Double-Sided
No
Legend Style
Symbol and Text
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Operating Temp. Range
-58 Degrees to 194 Degrees F
Header Legend Color
White
ANSI Compliant
Yes
OSHA Compliant
Yes
Header Background Color
Black, Red
Sign Legend Text Color
Black
ANSI 969 Compliant
No
Sign Header Background Color
Black, Red, White
Sign Legend Style
Symbol and Text
Maximum Viewing Distance - Favorable Conditions
40 ft
Sign Header Text Color
White
OSHA Regulations
OSHA 29 CFR 1910.145
Corrosion Resistant
No
Average Outdoor Durability
1 to 2 yr
Sign Format
ANSI/OSHA Format
Maximum Service Temperature
210 Degrees F
Protective Coating
Clear Film Laminate
State Specific Sign
No
Sign Legend Background Color
White
Sign Header
Danger
Sign Legend
Safety Shoes Required In This Area
Glow In The Dark
No
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Mounting Pattern
No Mounting Holes
Adhesive Type
Acrylic
Indoor/Outdoor Usage
Indoor Only
Adhesive Style
Permanent
Outdoor Life Expectancy
1 to 2 yr
Abrasion Resistant
No
Write on Surface
No
Anti-Slip Surface
No
Sign Header Style
Text
Metal Detectable
No
Material Properties
Flexible
Mirror Print
No
Minimum Application Temperature
50 Degrees F
Number of Printed Sides
1
Sign Mounting Location
Wall
Minimum Service Temperature
-40 Degrees F
Graffiti Resistant
Yes
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Product Type
Foot Danger Label

Description

Foot Danger Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Safety Shoes Required In This Area, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.