Zoro Homepage

Decaldanger Safety Shoes, 7"x5", Width: 7 in

  • Mfr # LCU4-0283-ND_7X5

  • Zoro # G8763128


product price: $3.45
/ea
Sold in multiples of 3 for $10.35

Key Features

Header
Danger
Legend
Safety Shoes Required In This Area
Height
5 in
Sign Shape
Horizontal Rectangle
Sign Material
Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0283-ND_7X5
Zoro #
G8763128
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Foot Danger Label
Header
Danger
Legend
Safety Shoes Required In This Area
Sign Shape
Horizontal Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Legend Color
White
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
OSHA Compliant
Yes
ANSI Compliant
Yes
Double-Sided
No
Legend Style
Symbol and Text
Sign Legend Color
Black
Operating Temp. Range
-58 Degrees to 194 Degrees F
Header Background Color
Black, Red
Sign Legend Text Color
Black
ANSI 969 Compliant
No
Graffiti Resistant
No
Maximum Service Temperature
210 Degrees F
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Minimum Application Temperature
50 Degrees F
Maximum Viewing Distance - Favorable Conditions
15 ft
Protective Coating
No Protective Coating
Abrasion Resistant
No
Number of Printed Sides
1
Write on Surface
No
Glow In The Dark
No
Sign Format
ANSI/OSHA Format
Adhesive Style
Permanent
Sign Legend
Safety Shoes Required In This Area
Anti-Slip Surface
No
Corrosion Resistant
No
Sign Legend Style
Symbol and Text
Sign Legend Background Color
White
Mirror Print
No
Sign Header Text Color
White
Sign Header Background Color
Black, Red, White
Material Properties
Flexible
Maximum Viewing Distance - Unfavorable Conditions
4 ft
Sign Mounting Location
Wall
State Specific Sign
No
Metal Detectable
No
Sign Header Style
Text
OSHA Regulations
OSHA 29 CFR 1910.145
Mounting Pattern
No Mounting Holes
Minimum Service Temperature
-40 Degrees F
Sign Header
Danger
Outdoor Life Expectancy
Not Outdoor Rated
Indoor/Outdoor Usage
Indoor Only
Average Outdoor Durability
1 yr
Adhesive Type
Acrylic
Product Type
Foot Danger Label

Description

Foot Danger Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Safety Shoes Required In This Area, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.