Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Decaldanger Two Way Feed, 5"x3.5"

  • Mfr # LCU4-0082-ND_5X3.5

  • Zoro # G8746407


product price: $2.95
/ea
Sold in multiples of 3 for $8.85

Key Features

Header
Danger
Legend
Two Way Feed
Width
5 in
Height
3 1/2 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0082-ND_5X3.5
Zoro #
G8746407
UPC #
-
Country of Origin
United States

Dimensions

Width
5 in
Height
3 1/2 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Electrical Hazard Danger Label
Header
Danger
Legend
Two Way Feed
Sign Shape
Horizontal Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Sign Legend Color
Black
Double-Sided
No
OSHA Compliant
Yes
Operating Temp. Range
-58 Degrees to 194 Degrees F
ANSI Compliant
Yes
Legend Style
Symbol and Text
Header Legend Color
Black
Header Background Color
Red, Yellow
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Sign Legend Text Color
Black
Sign Header
Danger
Graffiti Resistant
No
Outdoor Life Expectancy
Not Outdoor Rated
Number of Printed Sides
1
Minimum Service Temperature
-40 Degrees F
Adhesive Type
Acrylic
Sign Header Style
Symbol and Text
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Mounting Location
Wall
Abrasion Resistant
No
Indoor/Outdoor Usage
Indoor Only
Glow In The Dark
No
Maximum Service Temperature
210 Degrees F
Corrosion Resistant
No
Write on Surface
No
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Material Properties
Flexible
Average Outdoor Durability
1 yr
State Specific Sign
No
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Adhesive Style
Permanent
Sign Format
ANSI/OSHA Format
Sign Header Text Color
White
Anti-Slip Surface
No
Sign Legend Style
Symbol and Text
Maximum Viewing Distance - Favorable Conditions
15 ft
Sign Header Background Color
Red, Yellow
Mirror Print
No
Minimum Application Temperature
50 Degrees F
Sign Legend
Two Way Feed.
Sign Legend Background Color
White
ANSI 969 Compliant
No
Protective Coating
No Protective Coating
Mounting Pattern
No Mounting Holes
Metal Detectable
No
Product Type
Electrical Hazard Danger Label

Description

Electrical Hazard Danger Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Two Way Feed., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.