Deposit Recyclables Here, 10 in x 14 in, Horizontal Rectangle, Reflective Sheeting, U1-1066-RD_14X10

  • Mfr # U1-1066-RD_14X10

  • Zoro # G2282948


product price:  $8.49
/ea

Key Features

Legend
Deposit Recyclables Here
Sign Material
Reflective Sheeting
Height
10 in
Width
14 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U1-1066-RD_14X10
Zoro #
G2282948
UPC #
849362011206
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Recycling Sign
Legend
Deposit Recyclables Here
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
Legend Style
Symbol and Text
ANSI Compliant
Yes
Language
English
Operating Temp. Range
-30 Degrees F to 200 Degrees F
Standards
OSHA
Legend/Background Color
Green/White
Header
No Header
Printed Language
English
Sign Background Color
White
Legend Color
Green
Subject Matter
Recycling
OSHA Compliant
Yes
Material
Reflective Decal
Background Color
White
Sign Legend Text Color
Green
Write on Surface
No
Indoor/Outdoor Usage
Indoor Only
Metal Detectable
No
Adhesive Type
Acrylic
Number of Printed Sides
1
Corrosion Resistant
No
Abrasion Resistant
No
Minimum Service Temperature
-40 Degrees F
Includes Mounting Hardware
No
Minimum Application Temperature
65 Degrees F
Mounting Pattern
No Mounting Holes
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Average Outdoor Durability
1 to 2 yr
Protective Coating
Clear Film Laminate
Outdoor Life Expectancy
1 to 2 yr
Sign Header
No Header
Sign Mounting Location
Wall
Mirror Print
No
Glow In The Dark
No
Sign Legend Background Color
White
State Specific Sign
No
Chemical Resistant
No
ANSI 969 Compliant
No
Material Properties
Flexible
Maximum Service Temperature
130 Degrees F
Sign Legend Style
Symbol and Text
Graffiti Resistant
Yes
Adhesive Style
Permanent
Legend Pictogram Description
Down Arrow
Sign Legend
Deposit Recyclables Here
Anti-Slip Surface
No
Maximum Viewing Distance - Favorable Conditions
40 ft
Legend Pictogram ID
PARW-86
Product Type
Recycling Sign

Description

Recycling Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Deposit Recyclables Here, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.