Detour Ahead Traffic Sign, 30 in Height, 30 in Width, Aluminum, Diamond, English

  • Mfr # W20-2D-30HA

  • Zoro # G4136255


product price:  $95.49
/ea
Free Shipping & Returns

Key Features

Header
No Header
Legend
Detour Ahead
Width
30 in
Height
30 in
Sign Shape
Diamond
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
W20-2D-30HA
Zoro #
G4136255
UPC #
849362017321
Country of Origin
United States

Dimensions

Width
30 in
Height
30 in
Thickness
0.080 in
Mounting Hole Dia.
0.375 in

Details

Item
Detour Ahead Traffic Sign
Header
No Header
Legend
Detour Ahead
Sign Shape
Diamond
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
High Intensity Prismatic
Glow-in-the-Dark
No
UV Resistant
Yes
Background Color
Orange
Sign Legend Color
Black
Legend Style
Text
Double-Sided
No
Operating Temp. Range
-30 Degrees to 200 Degrees F
Standards
Meets & Exceeds Federal Minimum Reflectivity Guidelines
MUTCD Code
W20-2D
Sign Legend Text Color
Black
Number of Printed Sides
1
Sign Header
No Header
Sign Mounting Hardware Included
No
Mounting Hole Distance Center to Center
30 in
Average Outdoor Durability
5 to 8 yr.
Sign Properties
Rigid
MUTCD Sign Description
Detour Ahead
Sign Legend
Detour Ahead
MUTCD Compliant Sign
Yes
Protective Coating
Clear Film Laminate
State Specific Sign
No
Sign Legend Style
Text
Indoor/Outdoor Usage
Outdoor
Holes on 1 in. Centers
Yes
Includes Cross-Braces
No
Material Properties
Roll Up

Description

Detour Ahead Traffic Sign, Height 30 in, Width 30 in, Sign Material Aluminum, Sign Mounting Style Mounting Holes, Printed Language English, Sign Shape Diamond

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.