Detour Traffic Sign, 15 in Height, 30 in Width, Aluminum, Horizontal Rectangle, English

  • Mfr # M4-8-30HA

  • Zoro # G4115885


product price:  $49.19
/ea

Key Features

Header
No Header
Legend
Detour
Width
30 in
Height
15 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M4-8-30HA
Zoro #
G4115885
UPC #
849362013880
Country of Origin
United States

Dimensions

Width
30 in
Height
15 in
Thickness
0.080 in
Mounting Hole Dia.
0.375 in

Details

Item
Detour Traffic Sign
Header
No Header
Legend
Detour
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
High Intensity Prismatic
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-30 Degrees to 200 Degrees F
Legend Style
Text
Sign Legend Color
Black
Background Color
Black, Orange
Double-Sided
No
Standards
Meets & Exceeds Federal Minimum Reflectivity Guidelines
MUTCD Code
M4-8
Sign Legend Text Color
Black
MUTCD Compliant Sign
Yes
Protective Coating
Clear Film Laminate
Sign Mounting Hardware Included
No
State Specific Sign
No
Number of Printed Sides
1
Indoor/Outdoor Usage
Outdoor
Holes on 1 in. Centers
Yes
Mounting Hole Distance Center to Center
12 in
Includes Cross-Braces
No
Sign Legend Style
Text
Average Outdoor Durability
5 to 8 yr.
Sign Header
No Header
Sign Legend
Detour
MUTCD Sign Description
Detour
Sign Properties
Rigid
Material Properties
Roll Up

Description

Detour Traffic Sign, Height 15 in, Width 30 in, Sign Material Aluminum, Sign Mounting Style Mounting Holes, Printed Language English, Sign Shape Horizontal Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.