Shop LYLE
See all product information
Create Account
Did You Remember To Remove Your Locks (With Locks &, 7x10, Non-Reflective, Yellow
- Mfr # G-17053-NA_7x10
- Zoro # G422959938
product price:Â
$
7.19
/ea
Sold in multiples of 2 for
$14.38
Key Features
Legend
Did You Remember To Remove Your Locks (With Locks &
Height
10 in
Length
0.5 in
Width
7 in
Size
7" x 10"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- G-17053-NA_7x10
- Zoro #
- G422959938
- UPC #
- -
- Country of Origin
- United States
- Legend
- Did You Remember To Remove Your Locks (With Locks &
- Sign Material
- Aluminum
- Sign Mounting Style
- Post Mount
- UV Resistant
- Yes
- Double-Sided
- No
- Number of Printed Sides
- 1
- Sign Background Color
- Yellow
Dimensions
- Height
- 10 in
- Length
- 0.5 in
- Width
- 7 in
- Size
- 7" x 10"
- Thickness
- 0.040 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.