Shop LYLE

Directional Sign, 18 in H, 18 in W, Aluminum, Triangle, English, T1-6260-HI_18x18

  • Mfr # T1-6260-HI_18x18
  • Zoro # G6038748

product price: 
$
45.29
/ea

Key Features

Header
No Header
Legend
YIELD PEDESTRIAN CROSSING 18"YIELD
Width
18 in
Height
18 in
Sign Shape
Triangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
T1-6260-HI_18x18
Zoro #
G6038748
UPC #
-
Country of Origin
United States
Item
Directional Sign
Header
No Header
Legend
YIELD PEDESTRIAN CROSSING 18"YIELD
Sign Shape
Triangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Red
ADA Compliant
No
Retroreflective Grade
High Intensity Prismatic (HIP)
Glow-in-the-Dark
No
UV Resistant
Yes
Sign Legend Color
White
Green Certification or Other Recognition
UL Environment Claims Validated
Operating Temp. Range
-40 Degrees to 235 Degrees F
Double-Sided
No
Symbol
Yield Sign
Header Legend Color
Black
Legend Style
Symbol and Text
ANSI Compliant
No
Header Background Color
Black
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
OSHA Compliant
No
Standards
Meets & Exceeds Federal Minimum Reflectivity Guidelines
Sign Legend Text Color
White
Material Properties
Rigid
Average Outdoor Durability
3 to 5 yr
Number of Printed Sides
1
Outdoor Life Expectancy
3 to 5 yr
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Legend
Yield Pedestrian Crossing 18" Yield
Sign Header
No Header
Glow In The Dark
No
ANSI 969 Compliant
No
Sign Legend Style
Symbol and Text
Protective Coating
Clear Film Laminate
State Specific Sign
No
Product Type
Pedestrian and Bicycle Control "Traffic Sign"

Dimensions

Width
18 in
Height
18 in
Thickness
0.08 in
Mounting Hole Dia.
0.375 in

Description

Directional Sign, Triangle, Number of Printed Sides 1, English, Sign Legend Yield Pedestrian Crossing 18 In. Yield, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.