Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Do Not Enter Danger Label, 3 1/2 in Height, 5 in Width, Polyester, Horizontal Rectangle, English

  • Mfr # LCU4-0685-ND_5X3.5

  • Zoro # G9465806


product price: $3.15
/ea
Sold in multiples of 3 for $9.45

Key Features

Header
Danger
Legend
Barricade Area Do Not Enter Without Authorization Or Supervision
Width
5 in
Height
3 1/2 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0685-ND_5X3.5
Zoro #
G9465806
UPC #
-
Country of Origin
United States

Dimensions

Width
5 in
Height
3 1/2 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Do Not Enter Danger Label
Header
Danger
Legend
Barricade Area Do Not Enter Without Authorization Or Supervision
Sign Shape
Horizontal Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Sign Legend Color
Black
Double-Sided
No
Legend Style
Text
OSHA Compliant
Yes
Header Background Color
Black, Red
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
ANSI Compliant
Yes
Operating Temp. Range
-58 Degrees to 194 Degrees F
Header Legend Color
White
Sign Legend Text Color
Black
Indoor/Outdoor Usage
Indoor Only
Maximum Service Temperature
210 Degrees F
Sign Header Text Color
White
Corrosion Resistant
No
Graffiti Resistant
No
Outdoor Life Expectancy
Not Outdoor Rated
Minimum Application Temperature
50 Degrees F
Sign Header Style
Text
Anti-Slip Surface
No
Abrasion Resistant
No
Adhesive Type
Acrylic
Glow In The Dark
No
Sign Mounting Location
Wall
ANSI 969 Compliant
No
Minimum Service Temperature
-40 Degrees F
Sign Legend
Barricade Area Do Not Enter Without Authorization Or Supervision
Write on Surface
No
Mirror Print
No
Sign Legend Background Color
White
Protective Coating
No Protective Coating
Mounting Pattern
No Mounting Holes
Sign Format
Traditional OSHA
Sign Legend Style
Text
Metal Detectable
No
Sign Header Background Color
Black, Red, White
Number of Printed Sides
1
Average Outdoor Durability
1 yr
State Specific Sign
No
ANSI Standards
ANSI Z53.1-1967
Sign Header
Danger
Adhesive Style
Permanent
Maximum Viewing Distance - Unfavorable Conditions
3 ft
OSHA Regulations
OSHA 29 CFR 1910.145
Maximum Viewing Distance - Favorable Conditions
15 ft
Material Properties
Flexible
Product Type
Do Not Enter Danger Label

Description

Do Not Enter Danger Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Barricade Area Do Not Enter Without Authorization Or Supervision, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.