Shop LYLE

Do Not Enter & Wrong Way Traffic Sign, 12 in H, 12 in W, Aluminum, Square, English, T1-1872-EG_12x12

  • Mfr # T1-1872-EG_12x12
  • Zoro # G5197232

product price: 
$
12.29
/ea

Key Features

Header
No Header
Legend
Do Not Enter
Width
12 in
Height
12 in
Sign Shape
Square
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
T1-1872-EG_12x12
Zoro #
G5197232
UPC #
-
Country of Origin
United States
Item
Do Not Enter & Wrong Way Traffic Sign
Header
No Header
Legend
Do Not Enter
Sign Shape
Square
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Text
Header Legend Color
White
Symbol
None
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Double-Sided
No
Operating Temp. Range
-30 Degrees to 200 Degrees F
OSHA Compliant
No
Sign Legend Color
Black
Header Background Color
White
ANSI Compliant
No
Sign Legend Text Color
Black
Sign Header
No Header
Protective Coating
Clear Film Laminate
Sign Properties
Rigid
Number of Printed Sides
1
Sign Legend Style
Text
Includes Cross-Braces
No
Indoor/Outdoor Usage
Outdoor
Average Outdoor Durability
3 to 5 yr
Sign Mounting Hardware Included
No
MUTCD Compliant Sign
No
Sign Legend
Do Not Enter
Holes on 1 in. Centers
Yes
Mounting Hole Distance Center to Center
9 in
State Specific Sign
No
Material Properties
Roll Up

Dimensions

Width
12 in
Height
12 in
Thickness
0.063 in
Mounting Hole Dia.
0.375 in

Description

Do Not Enter & Wrong Way Traffic Sign, Height 12 in, Width 12 in, Sign Material Aluminum, Sign Mounting Style Mounting Holes, Printed Language English, Sign Shape Square

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.