Notice, Do Not Deposit Sanitary Napkins In Toilet Bowls., 10 in x 7 in , Aluminum, LCU5-0302-RA_10X7

  • Mfr # LCU5-0302-RA_10X7

  • Zoro # G8864786


product price:  $8.49
/ea

Key Features

Legend
Do Not Deposit Sanitary Napkins In Toilet Bowls Use Container Provided For This Purpose
Sign Material
Aluminum
Height
7 in
Width
10 in
Thickness
0.04 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU5-0302-RA_10X7
Zoro #
G8864786
UPC #
-
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Notice Sign
Legend
Do Not Deposit Sanitary Napkins In Toilet Bowls Use Container Provided For This Purpose
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Vertical Rectangle
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
Legend Style
Text
OSHA Compliant
Yes
Header Background Color
Blue
ANSI Compliant
Yes
Header
Notice
Operating Temp. Range
-30 Degrees F to 200 Degrees F
Sign Background Color
White
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Printed Language
English
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Header Legend Color
White
Legend Color
Black
Sign Legend Text Color
Black
State Specific Sign
No
Mounting Pattern
4 Corner
Write on Surface
No
Protective Coating
Clear Film Laminate
Corrosion Resistant
Yes
Maximum Viewing Distance - Favorable Conditions
20 ft
Sign Legend
Do Not Deposit Sanitary Napkins In Toilet Bowls Use Container Provided For This Purpose
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Sign Legend Style
Text
ANSI Standards
ANSI Z53.1-1967
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Legend Background Color
White
Material Special Properties
Metal Detectable
Number of Printed Sides
1
Minimum Service Temperature
-40 Degrees F
ANSI 969 Compliant
No
Average Outdoor Durability
3 to 5 yr
OSHA Regulations
OSHA 29 CFR 1910.145
Anti-Slip Surface
No
Abrasion Resistant
No
Glow In The Dark
No
Graffiti Resistant
Yes
Sign Mounting Location
Wall
Sign Header
Notice
Outdoor Life Expectancy
3 to 5 yr
Mirror Print
No
Maximum Service Temperature
130 Degrees F
Metal Detectable
Yes
Material Properties
Rigid
Sign Header Style
Text
Sign Header Background Color
Blue
Sign Header Text Color
White
Sign Format
ANSI/OSHA Format
Product Type
Reflective Accident Prevention Notice Sign

Description

Notice Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Do Not Deposit Sanitary Napkins In Toilet Bowls Use Container Provided For This Purpose, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.