Do Not Start, 10 in W x 7 in H, Vertical Rectangle, Aluminum, LCU3-0216-RA_10x7

  • Mfr # LCU3-0216-RA_10x7

  • Zoro # G4828181


product price:  $6.75
/ea
Sold in multiples of 2 for $13.50

Key Features

Legend
Do Not Start
Sign Material
Aluminum
Height
7 in
Width
10 in
Thickness
0.04 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU3-0216-RA_10x7
Zoro #
G4828181
UPC #
-
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Reflective Machine & Operation Caution Sign
Legend
Do Not Start
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Retroreflective Grade
Engineer Grade
Sign Shape
Vertical Rectangle
Glow-in-the-Dark
No
Subject Matter
Machine and Operational
Legend/Background Color
Black/Yellow
Legend Style
Text
Material
Recycled Aluminum
Language
English
Printed Language
English
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Indoor/Outdoor Usage
Indoor/Outdoor
Metal Detectable
Yes
Write on Surface
No
Average Outdoor Durability
3 to 5 yr
Sign Legend
Do Not Start
Outdoor Life Expectancy
3 to 5 yr
Sign Legend Style
Text
ANSI Standards
ANSI Z53.1-1967
Sign Format
Traditional OSHA
Mirror Print
No
Sign Header
Caution
Sign Legend Background Color
Yellow
Maximum Service Temperature
130 Degrees F
Glow In The Dark
No
Sign Header Text Color
Yellow
Abrasion Resistant
No
Sign Header Background Color
Black
Sign Legend Text Color
Black
Corrosion Resistant
Yes
State Specific Sign
No
Mounting Pattern
4 Corner
Graffiti Resistant
Yes
Sign Mounting Location
Wall
Material Special Properties
Metal Detectable
Sign Header Style
Text
ANSI 969 Compliant
No
Anti-Slip Surface
No
Number of Printed Sides
1
Minimum Service Temperature
-40 Degrees F
Maximum Viewing Distance - Favorable Conditions
20 ft
OSHA Regulations
OSHA 29 CFR 1910.145
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Material Properties
Rigid
Protective Coating
Clear Film Laminate

Description

Reflective Machine & Operation Caution Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Do Not Start, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products