Do Not Talk To Operators To Distract Their Attention., 7 x 10, Reflective Sheeting, U7-1178-RD_10X7

  • Mfr # U7-1178-RD_10X7

  • Zoro # G2735988


product price:  $3.95
/ea
Sold in multiples of 3 for $11.85

Key Features

Legend
Safety First Do Not Talk To Operators To Distract Their Attention Might Cause A Serious Accident
Sign Material
Reflective Sheeting
Height
7 in
Width
10 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U7-1178-RD_10X7
Zoro #
G2735988
UPC #
-
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Safety Decal
Legend
Safety First Do Not Talk To Operators To Distract Their Attention Might Cause A Serious Accident
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Sign Shape
Vertical Rectangle
Glow-in-the-Dark
No
Language
English
Material
Vinyl
Subject Matter
Facility
Printed Language
English
Operating Temp. Range
-30 Degrees F to 200 Degrees F
ANSI Compliant
Yes
Background Color
Green, White
OSHA Compliant
Yes
Header
No Header
Legend Color
Black, White
Legend/Background Color
Black/Green on White
Sign Background Color
Green, White
Legend Style
Text
Sign Legend Text Color
Black
Indoor/Outdoor Usage
Indoor Only
Metal Detectable
No
Write on Surface
No
Standards
ANSI Z53.1-1967, OSHA 1910.145
Abrasion Resistant
No
Corrosion Resistant
No
Mirror Print
No
Sign Legend
Do Not Talk To Operators To Distract Their Attention Might Cause A Serious Accident
ANSI Standards
ANSI Z53.1-1967
Sign Mounting Location
Wall
Minimum Service Temperature
-40 Degrees F
ANSI 969 Compliant
No
Outdoor Life Expectancy
1 to 2 yr
State Specific Sign
No
Sign Header
Safety First
Average Outdoor Durability
1 to 2 yr
Sign Header Text Color
White
Sign Legend Background Color
White
Sign Header Background Color
Green
Number of Printed Sides
1
Sign Header Style
Text
Mounting Pattern
No Mounting Holes
Chemical Resistant
No
Sign Format
Traditional OSHA
Maximum Service Temperature
130 Degrees F
Graffiti Resistant
Yes
Glow In The Dark
No
Sign Legend Style
Text
Minimum Application Temperature
65 Degrees F
Protective Coating
Clear Film Laminate
Adhesive Type
Acrylic
Anti-Slip Surface
No
Adhesive Style
Permanent
Maximum Viewing Distance - Favorable Conditions
20 ft
Material Properties
Flexible
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Product Type
Safety Decal

Description

Safety Decal, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Do Not Talk To Operators To Distract Their Attention Might Cause A Serious Accident, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.