Drinking Water, 30x30, Diamond Grade, Brown
- Mfr # G-15534-DG_30x30
- Zoro # G922947510
product price:Â
$
106.99
/ea
Free Shipping & Returns
Key Features
Legend
Drinking Water
Sign Material
Aluminum
Height
30 in
Sign Mounting Style
Post Mount
UV Resistant
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- G-15534-DG_30x30
- Zoro #
- G922947510
- UPC #
- -
- Country of Origin
- United States
- Legend
- Drinking Water
- Sign Material
- Aluminum
- Sign Mounting Style
- Post Mount
- UV Resistant
- Yes
- Double-Sided
- No
- Number of Printed Sides
- 1
- Sign Background Color
- Brown
Dimensions
- Height
- 30 in
- Width
- 30 in
- Thickness
- 0.080 in
- Length
- 0.5 in
- Size
- 30" x 30"
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.