Shop LYLE

Drive Thru Entrance Parking Sign, 6 in H, 18 in W, Aluminum, Horizontal Rectangle, T1-1859-DG_18x6

  • Mfr # T1-1859-DG_18x6

  • Zoro # G5249839


product price:  $17.49
/ea

Key Features

Header
No Header
Legend
Drive Thru & Exit
Width
18 in
Height
6 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
T1-1859-DG_18x6
Zoro #
G5249839
UPC #
-
Country of Origin
United States

Dimensions

Width
18 in
Height
6 in
Thickness
0.08 in
Mounting Hole Dia.
0.375 in

Details

Item
Drive Thru Entrance Parking Sign
Header
No Header
Legend
Drive Thru & Exit
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Diamond
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Symbol and Text
Sign Legend Color
Black
Symbol
Left Arrow
Double-Sided
No
ANSI Compliant
No
OSHA Compliant
No
Operating Temp. Range
-30 Degrees to 200 Degrees F
Green Environmental Attribute
Product Contains a Minimum of 40% Post-Consumer Recycled Content
Standards
Meets & Exceeds Federal Minimum Reflectivity Guidelines
Sign Legend Text Color
Black
Mounting Hole Distance Center to Center
5 in
Sign Legend Style
Symbol, Text
Sign Header
No Header
Sign Properties
Rigid
Holes on 1 in. Centers
Yes
Number of Printed Sides
1
Indoor/Outdoor Usage
Outdoor
Protective Coating
Clear Film Laminate
State Specific Sign
No
Sign Legend
Drive Thru & Exit
Sign Mounting Hardware Included
No
MUTCD Compliant Sign
No
Includes Cross-Braces
No
Average Outdoor Durability
8 to 10 yr.
Material Properties
Roll Up

Description

Drive Thru Entrance Parking Sign, Height 6 in, Width 18 in, Sign Material Aluminum, Sign Mounting Style Mounting Holes, Printed Language English, Sign Shape Horizontal Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.