Zoro Homepage

Dust Mask Notice Label, 10 in Height, 14 in Width, Polyester, Horizontal Rectangle, English

  • Mfr # LCU5-0195-ND_14X10

  • Zoro # G8858635


product price: $4.85
/ea
Sold in multiples of 2 for $9.70

Key Features

Header
Notice
Legend
Dust Respirator Must Be Worn On This Job
Height
10 in
Sign Shape
Horizontal Rectangle
Sign Material
Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU5-0195-ND_14X10
Zoro #
G8858635
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Dust Mask Notice Label
Header
Notice
Legend
Dust Respirator Must Be Worn On This Job
Sign Shape
Horizontal Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-58 Degrees to 194 Degrees F
Sign Legend Color
Black
Double-Sided
No
Legend Style
Text
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Header Legend Color
White
ANSI Compliant
Yes
Header Background Color
Blue
OSHA Compliant
Yes
Sign Legend Text Color
Black
Sign Header Background Color
Blue
Mirror Print
No
Sign Header
Notice
Abrasion Resistant
No
Corrosion Resistant
No
Minimum Service Temperature
-40 Degrees F
Indoor/Outdoor Usage
Indoor Only
Sign Legend
Dust Respirator Must Be Worn On This Job
Minimum Application Temperature
50 Degrees F
Protective Coating
Clear Film Laminate
ANSI 969 Compliant
No
Outdoor Life Expectancy
1 to 2 yr
State Specific Sign
No
Sign Header Text Color
White
Sign Legend Background Color
White
Maximum Service Temperature
210 Degrees F
Glow In The Dark
No
Adhesive Type
Acrylic
Sign Header Style
Text
ANSI Standards
ANSI Z53.1-1967
Sign Format
ANSI/OSHA Format
Mounting Pattern
No Mounting Holes
Number of Printed Sides
1
Sign Legend Style
Text
Write on Surface
No
Sign Mounting Location
Wall
Metal Detectable
No
Graffiti Resistant
Yes
Average Outdoor Durability
1 to 2 yr
Anti-Slip Surface
No
Adhesive Style
Permanent
OSHA Regulations
OSHA 29 CFR 1910.145
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Material Properties
Flexible
Maximum Viewing Distance - Favorable Conditions
40 ft

Description

Dust Mask Notice Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Dust Respirator Must Be Worn On This Job, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products