Zoro Homepage

Dust Mask Notice Label, 5 in Height, 7 in Width, Polyester, Horizontal Rectangle, English

  • Mfr # LCU5-0195-ND_7X5

  • Zoro # G8858617


product price: $3.19
/ea
Sold in multiples of 3 for $9.57

Key Features

Header
Notice
Legend
Dust Respirator Must Be Worn On This Job
Height
5 in
Sign Shape
Horizontal Rectangle
Sign Material
Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU5-0195-ND_7X5
Zoro #
G8858617
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Dust Mask Notice Label
Header
Notice
Legend
Dust Respirator Must Be Worn On This Job
Sign Shape
Horizontal Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Legend Color
White
Header Background Color
Blue
Legend Style
Text
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
OSHA Compliant
Yes
Sign Legend Color
Black
ANSI Compliant
Yes
Operating Temp. Range
-58 Degrees to 194 Degrees F
Double-Sided
No
Sign Legend Text Color
Black
ANSI Standards
ANSI Z53.1-1967
Anti-Slip Surface
No
Maximum Service Temperature
210 Degrees F
Adhesive Style
Permanent
Metal Detectable
No
Minimum Service Temperature
-40 Degrees F
Number of Printed Sides
1
Indoor/Outdoor Usage
Indoor Only
Corrosion Resistant
No
Glow In The Dark
No
State Specific Sign
No
Average Outdoor Durability
1 yr
ANSI 969 Compliant
No
Graffiti Resistant
No
Mounting Pattern
No Mounting Holes
Mirror Print
No
Sign Mounting Location
Wall
Abrasion Resistant
No
Sign Header Background Color
Blue
Adhesive Type
Acrylic
Sign Header Style
Text
Sign Header Text Color
White
Sign Legend
Dust Respirator Must Be Worn On This Job
Minimum Application Temperature
50 Degrees F
Sign Header
Notice
Outdoor Life Expectancy
Not Outdoor Rated
Sign Format
ANSI/OSHA Format
Sign Legend Background Color
White
Write on Surface
No
Sign Legend Style
Text
Maximum Viewing Distance - Unfavorable Conditions
4 ft
Maximum Viewing Distance - Favorable Conditions
15 ft
Material Properties
Flexible
OSHA Regulations
OSHA 29 CFR 1910.145
Protective Coating
No Protective Coating

Description

Dust Mask Notice Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Dust Respirator Must Be Worn On This Job, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.